Flat Shipping
Flat Shipping at

DUPONT NB122SWH4X002500 Hooded Disposable Coveralls, Microporous Film Laminate, Light Duty, Serged Seam, White | CP3WWK 49JU20

DUPONT NB122SWH4X002500 Hooded Disposable Coveralls, Microporous Film Laminate, Light Duty, Serged Seam, White, 25PK

Item: CP3WWK Model: NB122SWH4X002500Cross Ref: 49JU20
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€203.40 /pkg. of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hooded Disposable Coveralls
Ankle Type Elastic With Boot Covers & Slip Resistant Sole
Attached Hood Yes
Closure Type Zipper
Color White
Coverall Construction Hooded With Elastic Cuffs And Slip-Resistant Boot Covers
Coverall Material Microporous Film Laminate
Coverall Style Hooded
Cuff Style Elastic
Gas Tight No
Hazard Protection Type Aerosol, Dry Particulate, Non Gas Tight, Reduced Spray , Non Hazardous Liquid Splash, Non Hazardous Dry Particulates
High Visibility No
Includes Boot Covers Yes
Includes Thumb Loops No
Liquid Tight / Dust Tight No
Material Microporous Film Laminate
Material Performance Light Duty
Packaging Bulk
Protection Type Liquid And Particulate
Seam Style Serged
Size 4XL
Spray Tight No

Shipping Info:

Ship weight (kg) 6.57
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIncludes Boot CoversSizeCoverall StyleMaterialSeam StyleClosure TypeIncludes Thumb LoopsColorPkg. Qty.Price
DUPONT NB127SWH6X002500 Hooded Disposable Coveralls, Microporous Film Laminate, Light Duty, Serged Seam, White | CP3WWD 49JU40 NB127SWH6X002500No6XlHoodedMicroporous Film LaminateSergedZipperNoWhite25€251.59
DUPONT NB122SWH5X002500 Hooded Disposable Coveralls, Microporous Film Laminate, Light Duty, Serged Seam, White | CP3WWE 49JU21 NB122SWH5X002500Yes5XLHoodedMicroporous Film LaminateSergedZipperNoWhite25€235.35
DUPONT NB122SWH3X002500 Hooded Disposable Coveralls, Microporous Film Laminate, Light Duty, Serged Seam, White | CP3WWF 49JU19 NB122SWH3X002500Yes3XLHoodedMicroporous Film LaminateSergedZipperNoWhite25€193.68
DUPONT NB127SWH4X002500 Hooded Disposable Coveralls, Microporous Film Laminate, Light Duty, Serged Seam, White | CP3WWG 49JU38 NB127SWH4X002500No4XLHoodedMicroporous Film LaminateSergedZipperNoWhite25€198.62
DUPONT NB127SWH3X002500 Hooded Disposable Coveralls, Microporous Film Laminate, Light Duty, Serged Seam, White | CP3WWH 49JU37 NB127SWH3X002500No3XLHoodedMicroporous Film LaminateSergedZipperNoWhite25€187.87
DUPONT NB127SWH2X002500 Hooded Disposable Coveralls, Microporous Film Laminate, Light Duty, Serged Seam, White | CP3WWJ 49JU36 NB127SWH2X002500No2XLHoodedMicroporous Film LaminateSergedZipperNoWhite25€198.20
DUPONT NB127SWH5X002500 Hooded Disposable Coveralls, Microporous Film Laminate, Light Duty, Serged Seam, White | CP3WWL 49JU39 NB127SWH5X002500No5XLHoodedMicroporous Film LaminateSergedZipperNoWhite25€245.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT NB122SWH4X002500 Hooded Disposable Coveralls, Microporous Film Laminate, Light Duty, Serged Seam, White, 25PK
€203.40 /pack