Flat Shipping
Flat Shipping at

DUPONT IC253BWH4X00250S Coveralls, Light Duty, Bound Seam, Individually Packaged, 25 PK | CP3VYY 24AF25

DUPONT IC253BWH4X00250S Coveralls, Light Duty, Bound Seam, Individually Packaged, 25PK

Item: CP3VYY Model: IC253BWH4X00250SCross Ref: 24AF25
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€928.40 /pkg. of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Coverall
Ankle Type Elastic
Anti-static No
Attached Hood No
Breathable Back Style None
Cleanroom Class ISO 5 (Class 100) And Above
Closure Type Zipper
Collar Style Standard
Color White
Coverall Construction Collared With Elastic Cuffs And Elastic Ankles
Coverall Material Tyvek, Isoclean
Coverall Style Collared
Cuff Style Elastic
Epa Level C
Fits Chest Size 51 1/4" to 54 3/4"
Garment Type Coverall
Gas Tight No
Hazard Protection Type Aerosol, Dry Particulate, Non-Gas Tight , Non Hazardous Dry Particulates
High Visibility No
Includes Boot Covers No
Includes Outer Boot Flaps No
Includes Thumb Loops No
Inseam 38"
Iso Class Class 5
Liquid Tight / Dust Tight No
Material Spunbonded Polyethylene
Material Performance Light Duty
Max. Height 79"
Min. Height 76"
Packaging Individually Packaged
Protection Type Cleanroom
Reduced Spray Yes
Seam Style Bound
Size 4XL
Spray Tight No
Sterile/non-sterile Sterile
Sterility Assurance Level 10^-6

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSeam StyleSizeIncludes Boot CoversCoverall StyleCoverall MaterialAttached HoodInseamFits Chest SizePkg. Qty.Price
DUPONT IC182BWH2X002500 Collared Disposable Coverall, Light Duty, Bound Seam, Bulk, 2XL, 25 Pack | CP3VPK 25RP48 IC182BWH2X002500Bound2XLNoCollaredTyvek, IsocleanNo35"46 3/4" to 50 1/4"25€526.06
DUPONT IC182BWH3X002500 Collared Disposable Coverall, Light Duty, Bound Seam, Bulk, 3XL, 25 Pack | CP3VPL 25RP49 IC182BWH3X002500Bound3XLNoCollaredTyvek, IsocleanNo35"54 3/4" to 58 1/4"25€504.67
DUPONT IC182BWH4X002500 Collared Disposable Coverall, Light Duty, Bound Seam, Bulk, 4XL, 25 Pack | CP3VPM 25RP50 IC182BWH4X002500Bound4XLNoCollaredTyvek, IsocleanNo35"62 3/4" to 66 1/4"25€569.44
DUPONT IC182BWHMD002500 Collared Disposable Coverall, Light Duty, Bound Seam, Bulk, M, 25 Pack | CP3VPN 25RP52 IC182BWHMD002500BoundMNoCollaredTyvek, IsocleanNo32 1/2"34 3/4" to 38 1/4"25€541.35
DUPONT IC182BWHXL002500 Collared Disposable Coverall, Light Duty, Bound Seam, Bulk, XL, 25 Pack | CP3VPP 25RP53 IC182BWHXL002500BoundXLNoCollaredTyvek, IsocleanNo34"42 3/4" to 46 1/4"25€541.35
DUPONT IC105SWH3X002500 Collared Disposable Coverall, Light Duty, Serged Seam, Bulk, 3XL, 25 Pack | CP3VPW 29ET78 IC105SWH3X002500Serged3XLYesHoodedTyvek, IsocleanYes31 1/2"47 1/4" to 50 3/4"25€639.96
DUPONT IC105SWHMD002500 Collared Disposable Coverall, Light Duty, Serged Seam, Bulk, M, 25 Pack | CP3VQB 29ET80 IC105SWHMD002500SergedMYesHoodedTyvek, IsocleanYes28"35 1/4" to 38 3/4"25€569.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT IC253BWH4X00250S Coveralls, Light Duty, Bound Seam, Individually Packaged, 25PK
€928.40 /pack