DUPONT C3128TTNXL000600 Hooded Chemical Resistant Coveralls, Tychem 5000, Light Duty, Taped Seam, Tan, XL, 6 PK | CP3WQC 29ER55

DUPONT C3128TTNXL000600 Hooded Chemical Resistant Coveralls, Tychem 5000, Light Duty, Taped Seam, Tan, XL, 6PK

Item: CP3WQC Model: C3128TTNXL000600Cross Ref: 29ER55
7 In Stock

Ships within 2 days via

€864.34 /pkg. of 6
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Coverall
Ankle Type Socks With Boot Flaps
Anti-static No
Attached Hood Yes
Closure Features Storm Flap
Closure Type Zipper
Color Tan
Coverall Construction Hooded With Elastic Cuffs And Attached Socks
Coverall Material Tychem 5000
Coverall Style Hooded
Cuff Style Elastic
Epa Level B
Fits Chest Size 42 3/4" to 46 1/4"
Garment Type Coverall
Gas Tight No
Hazard Protection Type Aerosol, Dry Particulate, Non Gas Tight, Pressurized Spray, Reduced Spray , Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders, Bloodborne Pathogen
High Visibility No
Hood Style Elastic
Includes Boot Covers No
Includes Outer Boot Flaps Yes
Includes Thumb Loops No
Inseam 29 1/4"
Liquid Tight / Dust Tight Yes
Material Non Woven Polypropylene Substrate
Material Performance Light Duty
Max. Height 74"
Maximum Chest Size 46 1/4"
Min. Height 58"
Minimum Chest Size 44 3/4"
Packaging Bulk
Pathogen & Chemical Ratings Meets ASTM F1670, Meets ASTM F1671
Protection Type Chemical
Reduced Spray Yes
Seam Style Taped
Size XL
Spray Tight Yes
Sterile/non-sterile Non Sterile

Shipping Info:

Ship weight (kg) 4.653
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSeam StyleColorSizeClosure TypeCuff StyleHigh VisibilityCoverall MaterialPathogen & Chemical RatingsPkg. Qty.Price
DUPONT QC122BYL2X001200 Hooded Chemical Resistant Coverall, 2Xl Size, Pack Of 12 | CH6RFW 4LUA5 QC122BYL2X001200BoundYellow2XLAdhesiveElastic---12€389.58
DUPONT QC122BYL3X001200 Hooded Chemical Resistant Coverall, 3Xl Size, Pack Of 12 | CH6RFX 4LUA6 QC122BYL3X001200BoundYellow3XLAdhesiveElastic---12€358.81
DUPONT QC122BYLXL001200 Hooded Chemical Resistant Coverall, Xl Size, Pack Of 12 | CH6RFY 4LUA4 QC122BYLXL001200BoundYellowXLAdhesiveElastic---12€326.22
DUPONT QC122SYL2X001200 Hooded Chemical Resistant Coverall, 2Xl Size, Pack Of 12 | CH6RFZ 4LUE2 QC122SYL2X001200SergedYellow2XLZipperElastic---12€277.89
DUPONT QC122SYL3X001200 Hooded Chemical Resistant Coverall, 3Xl Size, Pack Of 12 | CH6RGA 4LUE3 QC122SYL3X001200SergedYellow3XLZipperElastic---12€290.20
DUPONT QC122SYL4X001200 Hooded Chemical Resistant Coverall, 4Xl Size, Pack Of 12 | CH6RGB 4LUE4 QC122SYL4X001200SergedYellow4XLZipperElastic---12€343.08
DUPONT QC122SYLLG001200 Hooded Chemical Resistant Coverall, L Size, Pack Of 12 | CH6RGC 4LUD9 QC122SYLLG001200SergedYellowLZipperElastic---12€295.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT C3128TTNXL000600 Hooded Chemical Resistant Coveralls, Tychem 5000, Light Duty, Taped Seam, Tan, XL, 6PK
€864.34 /pack