DUCTMATE GRDRI161224GA Sandwich Style Insulated Round Duct | AH2MHB 29VJ77

DUCTMATE GRDRI161224GA Sandwich Style Insulated Round Duct

Item: AH2MHB Model: GRDRI161224GACross Ref: 29VJ77
7 In Stock

Ships within 2 days via

€199.40 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sandwich Style Insulated Round Duct
Door Height 12"
Door Shape Rectangular
Door Thickness 7/8"
Door Width 16"
Finish Galvanized
Fire Rating Not Rated
For Duct Shape Round
For Media Type Air
Hinges None
Includes Self-Adhesive Template
Insulation Material Fiberglass
Latch Knobs
Material Steel
Material Fabrication Stamped
Material Thickness 20 ga.
Mounting Stud Length 2"
Observation Port Height Not Applicable
Observation Port Material Steel
Observation Port Width Not Applicable
Rough Opening Height 11 1/2"
Rough Opening Width 15 3/4"
Seal Material Not Applicable
Shape Rectangle , Rectangular
Temp. Range 200°F
Temperature 200°F
Standards ASTM D746, UL 94 HB, UL 94 HF 1

Shipping Info:

Ship weight (kg) 3.06
Ship height (cm)16.26
Ship length (cm)42.67
Ship width (cm)33.02
Country of OriginUS

Product Details:

    • Duct Radius : 23" to 24"

Product Variants

ProductModelDoor HeightDoor WidthRough Opening HeightRough Opening WidthShapeFinishHingesTemperaturePrice
DUCTMATE GRDRI846GA Sandwich Style Insulated Round Duct | AH2MGT 29VJ69 GRDRI846GA4"8"3 7/8"7 7/8"RectangleGalvanizedNone200°F€102.15
DUCTMATE GRDRI849GA Sandwich Style Insulated Round Duct | AH2MGU 29VJ70 GRDRI849GA4"8"3 7/8"7 7/8"RectangleGalvanizedNone200°F€112.36
DUCTMATE GRDRI12811GA Sandwich Style Insulated Round Duct | AH2MGV 29VJ71 GRDRI12811GA8"12"7 5/8"11 3/4"RectangleGalvanizedNone200°F€156.18
DUCTMATE GRDRI12814GA Sandwich Style Insulated Round Duct | AH2MGW 29VJ72 GRDRI12814GA8"12"7 5/8"11.688"RectangleGalvanizedNone200°F€141.99
DUCTMATE GRDRI12816GA Sandwich Style Insulated Round Duct | AH2MGX 29VJ73 GRDRI12816GA8"12"7 5/8"11 3/4"RectangleGalvanizedNone200°F€141.99
DUCTMATE GRDRI12818GA Sandwich Style Insulated Round Duct | AH2MGY 29VJ74 GRDRI12818GA8"12"7 5/8"11 3/4"RectangleGalvanizedNone200°F€156.18
DUCTMATE GRDRI12820GA Sandwich Style Insulated Round Duct | AH2MGZ 29VJ75 GRDRI12820GA8"12"7 5/8"11 3/4"RectangleGalvanizedNone200°F€156.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUCTMATE GRDRI161224GA Sandwich Style Insulated Round Duct
€199.40 /unit