DRYROD 1205531 Electrode Welding Oven | AF2VTW 6YE40

DRYROD 1205531 Electrode Welding Oven

Item: AF2VTW Model: 1205531Cross Ref: 6YE40
In Stock

Get it by Monday, Sep 29

€2,119.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Electrode Welding Oven
Capacity 150 lbs.
Chamber Dia. 14"
Chamber Width 14"
Color Yellow
Includes (1) Thermometer, (1) Thermostat
Insulation Fiberglass
Material Steel
Maximum Electrode Length 18"
Mount Type Benchtop
Temp. Range +100°F to +300°F
Type Bench Top

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)52.07
Ship length (cm)44.45
Ship width (cm)55.88
HS code8514300000
Country of OriginUS

Product Details:

    • Chamber Dia. (In.) (14)
    • Heating Elements (600W Wire Wrap)

Product Variants

ProductModelCapacityTypeInsulationInsulation ThicknessChamber DepthTemp. RangePrice
DRYROD 1205523 Electrode Welding Oven, 50 lb, 100 - 300 deg F, Type 5 | AF2VTV 6YE39 120552350 lbs.With HandlesFiberglass1 1/2"20"-€1,221.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DRYROD 1205531 Electrode Welding Oven
€2,119.44 /unit