DRYROD 1205523 Electrode Welding Oven, 50 lb, 100 - 300 deg F, Type 5 | AF2VTV 6YE39

DRYROD 1205523 Electrode Welding Oven, 50 lb, 100 - 300 deg F, Type 5

Item: AF2VTV Model: 1205523Cross Ref: 6YE39
In Stock

Get it by Monday, Sep 29

€1,221.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Electrode Welding Oven
Capacity 50 lbs.
Chamber Depth 20"
Chamber Dia. 8"
Chamber Width 8"
Color Yellow
Includes (1) Thermometer, (1) Thermostat
Insulation Fiberglass
Insulation Thickness 1 1/2"
Material Steel
Maximum Electrode Length 18"
Mount Type Portable, With Handles
Overall Depth 14"
Overall Height 24"
Overall Width 14"
Type With Handles

Shipping Info:

Ship weight (kg) 18
Ship height (cm)57.91
Ship length (cm)29.21
Ship width (cm)29.21
HS code8515800080
Country of OriginUS

Product Details:

    • Type 5 portable electrode oven designed to provide moisture-free electrodes in welding stations
    • Heavy- gauge steel construction with a safety yellow paint to help increase field visibility
    • Equipped with wheels and side handles for easy portability
    • Spring latch tightly secures the insulated lid during transit
    • 50 lb capacity for storing up to 18-inch-long electrodes
    • Thermostat to control the temperature of the oven
    • Digital thermometer to display the oven chamber temperature
    • Fibreglass insulation helps reduce heat loss and energy consumption
    • Removable power cord with locking inlet for quick connection / disconnection
    • CE-certified and UL-listed

Product Variants

ProductModelCapacityTypeInsulationInsulation ThicknessChamber DepthTemp. RangePrice
DRYROD 1205531 Electrode Welding Oven | AF2VTW 6YE40 1205531150 lbs.Bench TopFiberglass--+100°F to +300°F€2,119.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DRYROD 1205523 Electrode Welding Oven, 50 lb, 100 - 300 deg F, Type 5
€1,221.26 /unit