DRYROD 1205520 Oven Portable Welding | AC9UHZ 3KB73

DRYROD 1205520 Oven Portable Welding

Item: AC9UHZ Model: 1205520Cross Ref: 3KB73
In Stock

Get it by Monday, Sep 29

€1,704.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Portable Welding Oven
Capacity 50 lbs.
Chamber Depth 20"
Chamber Dia. 8"
Chamber Width 8"
Color Yellow
Includes (1) Thermometer, (1) Thermostat
Insulation Fiberglass
Insulation Thickness 1 1/2"
Material Steel
Maximum Electrode Length 18"
Mount Type Portable, With Wheels
Overall Depth 15"
Overall Height 27"
Overall Width 16"
Type 5

Shipping Info:

Ship weight (kg) 20.9475
Ship height (cm)68.83
Ship length (cm)41.66
Ship width (cm)35.81
HS code8516604080
Country of OriginUS

Product Details:

    • Chamber Dia. (In.) (8)
    • Heating Elements (300W Wire Wrap)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DRYROD 1205520 Oven Portable Welding
€1,704.10 /unit