Flat Shipping
Flat Shipping at

DRYROD 1205510 Portable Welding Type 2 100-300 Degrees | AC9UHY 3KB72

DRYROD 1205510 Portable Welding Type 2 100-300 Degrees

Item: AC9UHY Model: 1205510Cross Ref: 3KB72
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,080.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Portable Welding Oven
Capacity 20 lbs.
Chamber Depth 20"
Chamber Dia. 4"
Chamber Width 4"
Color Yellow
Includes (1) Thermometer, (1) Thermostat
Insulation Fiberglass
Insulation Thickness 1 1/2"
Material Steel
Maximum Electrode Length 18"
Mount Type Portable, With Handles
Overall Height 23"
Type 2
Voltage 120/240V AC

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)58.42
Ship length (cm)23.62
Ship width (cm)19.81
HS code8514300000
Country of OriginUS

Product Details:

    • Chamber Dia. (In.) (3-7/8)
    • Heating Elements (70W Dual Volt)

Product Variants

ProductModelVoltageCapacityTypeInsulation ThicknessChamber DepthInsulationTemp. RangePrice
DRYROD 1205500 Portable Welding Oven Type 1 300 Degrees | AC9UHX 3KB70 1205500100-240V AC/DC10 lbs.11 1/2"20"Fiberglass300°F€566.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DRYROD 1205510 Portable Welding Type 2 100-300 Degrees
€1,080.04 /unit