Flat Shipping
Flat Shipping at

DRYROD 1205500 Portable Welding Oven Type 1 300 Degrees | AC9UHX 3KB70

DRYROD 1205500 Portable Welding Oven Type 1 300 Degrees

Item: AC9UHX Model: 1205500Cross Ref: 3KB70
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€566.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Portable Welding Oven
Capacity 10 lbs.
Chamber Depth 20"
Chamber Dia. 3"
Chamber Width 3"
Color Yellow
Insulation Fiberglass
Insulation Thickness 1 1/2"
Material Steel
Maximum Electrode Length 18"
Mount Type Portable, With Handles
Overall Height 23"
Temp. Range 300°F
Type 1
Voltage 100-240V AC/DC

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)59.18
Ship length (cm)15.24
Ship width (cm)19.05
HS code8516604080
Country of OriginUS

Product Details:

    • Chamber Dia. (In.) (2-7/8)
    • Heating Elements (60W Dual Volt)

Product Variants

ProductModelVoltageCapacityTypeInsulation ThicknessChamber DepthInsulationTemp. RangePrice
DRYROD 1205510 Portable Welding Type 2 100-300 Degrees | AC9UHY 3KB72 1205510120/240V AC20 lbs.21 1/2"20"Fiberglass-€1,080.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DRYROD 1205500 Portable Welding Oven Type 1 300 Degrees
€566.20 /unit