DRYROD 1200200 Bench/floor Electrode Oven Type 300 | AE4ATF 5HJ70

DRYROD 1200200 Bench/floor Electrode Oven Type 300

Item: AE4ATF Model: 1200200Cross Ref: 5HJ70
In Stock

Get it by Monday, Sep 29

€3,285.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bench/Floor Electrode Oven
Capacity 400 lbs.
Chamber Depth 19"
Chamber Dia. 18"
Chamber Width 18"
Color Gray
Insulation Fiberglass
Insulation Thickness 2"
Maximum Electrode Length 18"
Mount Type Benchtop
Type 300
Voltage 120/240V AC

Shipping Info:

Ship weight (kg) 47.25
Ship height (cm)57.15
Ship length (cm)74.93
Ship width (cm)57.15
HS code8514300000
Country of OriginUS

Product Details:

    • Chamber Dia. (In.) (18)
    • Heating Elements (1000W Tubular)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DRYROD 1200200 Bench/floor Electrode Oven Type 300
€3,285.24 /unit