Flat Shipping
Flat Shipping at

DRAGONLAB 22LC59 Hotplate Magnetic Stirrer | AB6VKD

DRAGONLAB 22LC59 Hotplate Magnetic Stirrer

Item: AB6VKD Model: 22LC59
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Hotplate Magnetic Stirrer
Overall Height 2 1/2"
Overall Length 21"
Overall Width 7"
Plate Length 17"
Plate Material Stainless Steel
Plate Width 7"
Speed 0-1100 RPM
Temp. Range 120°C
Temperature Range 5°C to 49°C

Shipping Info:

Ship weight (kg) 5.9175
Ship height (cm)15.75
Ship length (cm)71.12
Ship width (cm)25.65
HS code8479820040
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DRAGONLAB 22LC59 Hotplate Magnetic Stirrer