Flat Shipping
Flat Shipping at

DIVERSIFIED PLASTICS ST18-14 Step Stand 1 Step Polyethylene Yellow

Item: AH8CWJ Model: ST18-14Cross Ref: 38GT98
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Step Stool
Base Depth 19 1/2"
Bottom Width 13 3/4"
Color Yellow
Finish Smooth
Load Capacity 500 lbs.
Material Plastic
Number Of Steps 1
Overall Height 11 1/2"
Step Stool Product Group Box Step
Top Step Height 11 1/4"

Shipping Info:

Ship weight (kg) 3.87
Ship height (cm)30.99
Ship length (cm)50.29
Ship width (cm)35.56
Country of OriginUS

Product Details:

    • Top Step Depth : 17-1/4"

Product Variants

ProductModelNumber Of StepsOverall HeightBottom WidthBase DepthMaterialLoad CapacityPrice
DIVERSIFIED PLASTICS ST18-07 Step Stand 1 Step Polyethylene Gray | AH8CWF 38GT95 ST18-071-13 3/4"19 1/2"Plastic500 lbs.€105.55
DIVERSIFIED PLASTICS ST217-01 Step Stand 2 Steps Polyethylene Black | AH8CWG 38GT96 ST217-0121.6 ft.21"23 3/4"Plastic500 lbs.€221.34
DIVERSIFIED PLASTICS ST217-07 Step Stand 2 Steps Polyethylene Gray | AH8CWH 38GT97 ST217-0721.6 ft.21"23 3/4"Plastic500 lbs.€198.31
DIVERSIFIED PLASTICS ST327-14 Step Stand 3 Steps Polyethylene Yellow | AH8CWK 38GT99 ST327-1432.4 ft.21"33 1/2"Plastic500 lbs.€336.93
DIVERSIFIED PLASTICS ST327-01 Step Stand 3 Steps Polyethylene Black | AH8CWL 38GU01 ST327-0132.4 ft.21"33 1/2"Plastic500 lbs.€336.93
DIVERSIFIED PLASTICS ST217-14 Step Stand 2 Steps Polyethylene Yellow | AH8CWM 38GU02 ST217-1421.6 ft.21"23 3/4"Plastic500 lbs.€198.31
DIVERSIFIED PLASTICS T445-14 Step Stand 4 Steps Polyethylene Yellow | AH8CWN 38GU03 T445-1443.3 ft.21 1/2"42 1/2"Plastic500 lbs.€1,005.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIVERSIFIED PLASTICS ST18-14 Step Stand 1 Step Polyethylene Yellow
€105.55 /unit