DOW CORNING 99179246 Silicone Sealant, 732, White, 10 Oz, Cartridge, 501% Or More Elongation Range | CP3UBB 53DA96

DOW CORNING 99179246 Silicone Sealant, 732, White, 10 Oz, Cartridge, 501% Or More Elongation Range

Item: CP3UBB Model: 99179246Cross Ref: 53DA96
7 In Stock

Ships within 2 days via

€22.47 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sealant
Application Multipurpose
Color White
Container Size 10.1 oz.
Container Type Cartridge
Cure Type Acetoxy
Elongation 540%
Environment Outdoor
For Use On Surface Material Fiberglass, Glass, Metal, Plastic
Full Cure Time 1 Days
Mfr. Series 732 Series
Min. Operating Temp. -76°F
Resistance Properties Non Sagging
Sealant Base Silicone
Specific Gravity 1.04
Voc Content Weight 22 g/L
Working Time 20 min.
Standards FDA 177.2600, MIL-A-46106, NSF 51, NSF 61, UL CLASSIFIED

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)4.83
Ship length (cm)4.83
Ship width (cm)29.46
Country of OriginUS

Product Variants

ProductModelApplicationContainer SizeWorking TimeCure TypeElongationFull Cure TimeEnvironmentVoc Content WeightPrice
DOW CORNING 99179209 Silicone Sealant, 732, Black, 10 Oz, Cartridge, 501% Or More Elongation Range | CP3UAZ 53DA94 99179209Multipurpose10.1 oz.20 min.Acetoxy540%1 DaysOutdoor22 g/L€22.47
DOW CORNING 99179271 Silicone Sealant, 732, Clear, 10 Oz, Cartridge, 501% Or More Elongation Range | CP3UBA 53DA95 99179271Multipurpose10.1 oz.20 min.Acetoxy540%1 DaysOutdoor22 g/L€22.47
DOW CORNING 99179259 Silicone Sealant, 732, Gray, 10 Oz, Cartridge, 501% Or More Elongation Range | CR2ZVW 53DA93 99179259Multipurpose10.1 oz.20 min.Acetoxy540%1 DaysOutdoor22 g/L€22.47
DOW CORNING 99179322 Silicone Sealant, 733, Clear, 10 Oz, Cartridge, 301% To 500% Elongation Range | CP3UBC 53DC15 99179322Multipurpose10 oz.15 min.Acetoxy500%1 DaysIndoor/Outdoor22 g/L€16.34
DOW CORNING 99179264 Silicone Sealant, 733, Gray, 10 Oz, Cartridge, 301% To 500% Elongation Range | CP3UBD 53DC13 99179264Multipurpose10 oz.15 min.Acetoxy500%1 DaysIndoor/Outdoor22 g/L€16.34
DOW CORNING 99179245 Silicone Sealant, 733, White, 10 Oz, Cartridge, 301% To 500% Elongation Range | CP3UBE 53DC16 99179245Multipurpose10 oz.15 min.Acetoxy500%1 DaysIndoor/Outdoor22 g/L€16.34
DOW CORNING 99180484 Silicone Sealant, 737, Black, 10 Oz, Cartridge, 300% Or Less Elongation Range | CP3UBF 53DC32 99180484HVAC, Duct And Electrical10 oz.14 min.Acetoxy300%1 DaysIndoor/Outdoor53 g/L€28.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DOW CORNING 99179246 Silicone Sealant, 732, White, 10 Oz, Cartridge, 501% Or More Elongation Range
€22.47 /unit