DORMONT W75B 24FF Water Connector, Female x Female, 3/4 Inch Inner Dia., 24 Inch Length, Uncoated | BR2XTY 0243290

DORMONT W75B 24FF 0243290 Water Connector, Female x Female, 3/4 Inch Inner Dia., 24 Inch Length, Uncoated

Item: BR2XTY Model: W75B 24FFCross Ref: 0243290
Limited Availability
€252.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Water Connector
Body Material Braided Stainless Steel
Connection Material Brass
Inlet Connection Female Threaded
Inlet Size 3/4"
Inlet Thread Type FPT
Length 24"
Max. Working Pressure 150 psi
Outlet Connection Female Threaded
Tube Material Braided Stainless Steel

Product Details:

Water Connector, Female x Female, 3/4 Inch Inner Dia., 24 Inch Length, Uncoated

Product Variants

ProductModelInlet SizeLengthOutlet ConnectionInlet ConnectionInlet Thread TypeMax. Working PressureBody MaterialTube MaterialPrice
DORMONT W37B48 Water Connector, 3/8 Inch Inner Dia., 48 Inch Length, Uncoated | BQ7XRR 0241045 W37B483/8"48"---150 psiBraided Stainless SteelBraided Stainless Steel€177.86
RFQ
DORMONT W37B 60 Water Connector, 3/8 Inch Inner Dia., 60 Inch Length, Uncoated | BR2XRQ 0243259 W37B 603/8"60"---150 psiBraided Stainless SteelBraided Stainless Steel€241.60
RFQ
DORMONT W37B 72 Water Connector, 3/8 Inch Inner Dia., 72 Inch Length, Upcoated | BR2XRT 0243261 W37B 723/8"72"----Braided Stainless SteelBraided Stainless Steel€270.05
RFQ
DORMONT W37BP 48 Water Connector, 3/8 Inch Inner Dia., 48 Inch Length, Gray, Pvc Coated | BR2XRY 0243268 W37BP 483/8"48"---150 psiBraided Stainless SteelBraided Stainless Steel€286.03
RFQ
DORMONT W37BP 36MM Water Connector, Male x Male, 3/8 Inch Inner Dia., 36 Inch Length | BR2XRZ 0243267 W37BP 36MM3/8"36"Male ThreadedMale ThreadedNPT150 psiBraided Stainless SteelBraided Stainless Steel€243.42
RFQ
DORMONT W37BP 72 Water Connector, 3/8 Inch Inner Dia., 72 Inch Length, Gray, Pvc Coated | BR2XTA 0243269 W37BP 723/8"72"---150 psiBraided Stainless SteelBraided Stainless Steel€383.72
RFQ
DORMONT W37BP 36 Water Connector, 3/8 Inch Inner Dia., 36 Inch Length, Gray, Pvc Coated | BR2XTB 0243266 W37BP 363/8"36"---150 psiBraided Stainless SteelBraided Stainless Steel€243.42
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORMONT W75B 24FF 0243290 Water Connector, Female x Female, 3/4 Inch Inner Dia., 24 Inch Length, Uncoated
€252.29 /unit