DORMONT 30C-9898-34FP Connector, 1/2 Inch Inner Dia., 5/8 Inch Flare Nut, 34 Inch Length, SS | BT3TJE 0241660

DORMONT 30C-9898-34FP 0241660 Connector, 1/2 Inch Inner Dia., 5/8 Inch Flare Nut, 34 Inch Length, SS

Item: BT3TJE Model: 30C-9898-34FPCross Ref: 0241660
Limited Availability
€24.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Gas Connector
Body Material Stainless Steel
Coating Safety Shield Yellow Coating
Inside Dia. 1/2"
Length 34"
Outside Dia. 5/8"

Product Details:

Connector, 1/2 Inch Inner Dia., 5/8 Inch Flare Nut, 34 Inch Length, SS

Product Variants

ProductModelCoatingPrice
DORMONT 30C-3232-72B Gas Connector, 1/2 Inch Inner Dia., 1/2 Inch x 1/2 Inch Size, 72 Inch Length | BQ8YNE 0240909 30C-3232-72B-€144.50
RFQ
DORMONT 30C-3131-48B Gas Connector, 1/2 Inch Inner Dia., 1/2 Inch x 1/2 Inch Size, 48 Inch Length | BR2YBX 0242485 30C-3131-48BSafety Shield Yellow Coating€111.12
RFQ
DORMONT 30C-4242-36B Gas Connector, 1/2 Inch Inner Dia., 3/4 Inch x 3/4 Inch Size, 36 Inch Length, SS | BR2YCN 0242638 30C-4242-36BSafety Shield Yellow Coating€92.58
RFQ
DORMONT 30C-9898-58FP Gas Connector, 1/2 Inch Inner Dia., 58 Inch Length | BR3MLQ 0242118 30C-9898-58FPSafety Shield Yellow Coating€36.49
RFQ
DORMONT 30C-3132-24B Connector, 1/2 Inch Inner Dia., 1/2 Inch x 1/2 Inch Size, 24 Inch Length, SS | BR7YWC 0240695 30C-3132-24BSafety Shield Yellow Coating€84.17
RFQ
DORMONT 30C-4142-24B Gas Connector, 1/2 Inch Inner Dia., 3/4 Inch x 3/4 Inch Size, 24 Inch Length | BR7YXM 0240728 30C-4142-24BSafety Shield Yellow Coating€84.17
RFQ
DORMONT 30C-4142-36B Gas Connector, 1/2 Inch Inner Dia., 3/4 Inch x 3/4 Inch Size, 36 Inch Length | BR8KFP 0240790 30C-4142-36BSafety Shield Yellow Coating€92.58
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORMONT 30C-9898-34FP 0241660 Connector, 1/2 Inch Inner Dia., 5/8 Inch Flare Nut, 34 Inch Length, SS
€24.16 /unit