DORMONT 20C-3132-24 Gas Connector, 3/8 Inch Hose Inside Dia, 24 Inch Hose Length, 85000 BTU Capacity, Yellow | CP3TYX 56HH50

DORMONT 20C-3132-24 Gas Connector, 3/8 Inch Hose Inside Dia, 24 Inch Hose Length, 85000 BTU Capacity, Yellow

Item: CP3TYX Model: 20C-3132-24Cross Ref: 56HH50
7 In Stock

Ships within 2 days via

€34.03 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Gas Connector
Btu Capacity 85000 btu
Hose Color Yellow
Hose Configuration Coupled Assembly
Hose Cover Material Polymer
Hose Fitting A Material Carbon Steel
Hose Fitting A Size 1/2"
Hose Fitting A Type MIP
Hose Fitting B Material Carbon Steel
Hose Fitting B Size 1/2"
Hose Fitting B Type FIP
Hose I.d. 3/8"
Hose Length 24"
Hose Outside Dia. 1/2"
Hose Tube Grade Grade 304
Hose Tube Material Stainless Steel
Max. Working Pressure @ 70 Deg. F 0.5 psi
Temp. Range -40°F to +350°F
Standards CSA CERTIFIED

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHose LengthBtu CapacityHose Fitting B TypeConnection SizeHose ConfigurationHose ColorHose Tube MaterialHose Cover MaterialPrice
DORMONT 20C-3132-48 Gas Connector 1/2 x 48 Inch Length 60500 Btu | AA8FQE 18D826 20C-3132-48----Coupled AssemblyYellow--€37.17
DORMONT 20C-3132-60 Gas Connector 1/2 x 60 Inch Length 53200 Btu | AA8FQG 18D828 20C-3132-60---1/2" x 1/2"----€50.49
DORMONT 20C-3122-60 Gas Connector 1/2 x 60 Inch Length 53200 Btu | AA8FQH 18D829 20C-3122-60---1/2" x 3/8"----€50.49
DORMONT 20C-3135-72 Gas Connector, 3/8 Inch Inner Dia., 1/2 Inch x 1/2 Inch Size, 72 Inch Length | BQ8YNC 0240905 20C-3135-72--------€64.53
RFQ
DORMONT 20C-3122-48 Gas Connector, 3/8 Inch Inner Dia., 1/2 Inch x 3/8 Inch Size, 48 Inch Length | BR2AHT 0240618 20C-3122-48--------€33.80
RFQ
DORMONT 20C-3232-18 Gas Connector, 3/8 Inch Inner Dia., 1/2 Inch x 1/2 Inch Size, 18 Inch Length | BR2DXE 0240393 20C-3232-18--------€20.69
RFQ
DORMONT 20C-2232-24 Gas Connector, 3/8 Inch Inner Dia., 3/8 Inch x 1/2 Inch Size, 24 Inch Length | BR2DXN 0240402 20C-2232-24--------€23.66
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORMONT 20C-3132-24 Gas Connector, 3/8 Inch Hose Inside Dia, 24 Inch Hose Length, 85000 BTU Capacity, Yellow
€34.03 /unit