DORMONT 10C-3132-60 Gas Connector, 1/4 Inch Inner Dia., 1/2 Inch x 1/2 Inch Size, 60 Inch Length | BR7YWD 0240700

DORMONT 10C-3132-60 0240700 Gas Connector, 1/4 Inch Inner Dia., 1/2 Inch x 1/2 Inch Size, 60 Inch Length

Item: BR7YWD Model: 10C-3132-60Cross Ref: 0240700
Limited Availability
€36.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Gas Connector
Body Material Stainless Steel
Coating Safety Shield Yellow Coating
Inside Dia. 1/4"
Length 60"

Product Details:

Gas Connector, 1/4 Inch Inner Dia., 1/2 Inch x 1/2 Inch Size, 60 Inch Length

Product Variants

ProductModelHose LengthCoatingHose ConfigurationHose Cover MaterialHose ColorHose Tube MaterialTemp. RangeFor Use WithPrice
DORMONT 10C-3132-36 Gas Connector 3/8 x 36 Inch Length 33 400 Btu | AA8FPZ 18D821 10C-3132-36--------€28.75
DORMONT 10C-2222-18 Gas Connector, 1/4 Inch Inner Dia., 3/8 Inch x 3/8 Inch Size, 18 Inch Length | BQ9XBF 0240309 10C-2222-18-Safety Shield Yellow Coating------€18.28
RFQ
DORMONT 10ANW-5858-22 Gas Connector, 1/4 Inch Inner Dia., 3/8 Inch Flare Nut, 22 Inch Length | BQ9XBL 0240310 10ANW-5858-22--------€50.63
RFQ
DORMONT 10C-9898-46FP Gas Connector, 1/4 Inch Inner Dia., 3/8 Inch Flare Nuts, 46 Inch Length | BQ9XBU 0240318 10C-9898-46FP-Safety Shield Yellow Coating------€25.90
RFQ
DORMONT 19C-9999-34FP Gas Connector, 1/4 Inch Inner Dia., Yellow Coated, 34 Inch Length | BQ9XCA 0240323 19C-9999-34FP34"Safety Shield Yellow CoatingCoupled AssemblyPolymerYellow---€29.25
DORMONT 10C-2122-18 Gas Connector, 1/4 Inch Inner Dia., 3/8 Inch x 3/8 Inch Size, 18 Inch Length | BQ9XCB 0240322 10C-2122-18-Safety Shield Yellow Coating------€18.28
RFQ
DORMONT 10C-2132-12 Gas Connector, 1/4 Inch Inner Dia., 3/8 Inch x 3/8 Inch Size, 12 Inch Length | BQ9XCD 0240324 10C-2132-12-Safety Shield Yellow Coating------€15.84
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORMONT 10C-3132-60 0240700 Gas Connector, 1/4 Inch Inner Dia., 1/2 Inch x 1/2 Inch Size, 60 Inch Length
€36.99 /unit