DORMONT 10-2122-36 Gas Connector, 1/4 Inch Inner Dia., 3/8 Inch x 3/8 Inch Size, 36 Inch Length | BT4REL 0240102

DORMONT 10-2122-36 0240102 Gas Connector, 1/4 Inch Inner Dia., 3/8 Inch x 3/8 Inch Size, 36 Inch Length

Item: BT4REL Model: 10-2122-36Cross Ref: 0240102
Limited Availability
€22.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Gas Connector
Body Material Stainless Steel
Inside Dia. 1/4"
Length 36"
Outside Dia. 3/8"

Product Details:

Gas Connector, 1/4 Inch Inner Dia., 3/8 Inch x 3/8 Inch Size, 36 Inch Length

Product Variants

ProductModelHose ConfigurationHose Cover MaterialHose ColorHose Fitting A MaterialHose Fitting A SizeHose Fitting B MaterialHose Fitting B SizeHose I.d.Price
DORMONT 10-3131-12 Gas Connector, 1/4 Inch Inner Dia., 1/2 Inch x 1/2 Inch Size, 12 Inch Length | BQ9WZX 0240287 10-3131-12--------€14.95
RFQ
DORMONT 10-3232-18 Gas Connector, 1/4 Inch Inner Dia., 1/2 Inch x 1/2 Inch Size, 18 Inch Length | BQ9WZZ 0240288 10-3232-18--------€17.21
RFQ
DORMONT 10-2131-18 Gas Connector, 1/4 Inch Inner Dia., 3/8 Inch x 1/2 Inch Size, 18 Inch Length | BQ9XAG 0240293 10-2131-18--------€17.21
RFQ
DORMONT 10-3132-18 Gas Connector, 1/4 Inch Inner Dia., 1/2 Inch x 1/2 Inch Size, 18 Inch Length | BQ9XAJ 0240296 10-3132-18--------€17.21
RFQ
DORMONT 10-2121-24 Gas Connector, 1/4 Inch Inner Dia., 3/8 Inch x 3/8 Inch Size, 24 Inch Length | BQ9XAK 0240295 10-2121-24--------€18.47
RFQ
DORMONT 10-3122-24 Gas Connector, 1/4 Inch Inner Dia., 1/2 Inch x 3/8 Inch Size, 24 Inch Length | BQ9XAL 0240294 10-3122-24--------€18.47
RFQ
DORMONT 10-2122-30 Gas Connector, 1/4 Inch Inner Dia., 3/8 Inch x 3/8 Inch Size, 30 Inch Length | BQ9XAN 0240299 10-2122-30--------€20.14
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORMONT 10-2122-36 0240102 Gas Connector, 1/4 Inch Inner Dia., 3/8 Inch x 3/8 Inch Size, 36 Inch Length
€22.37 /unit