DORMEYER 2005-M-1 Solenoid Laminated | AE2EUW 4X240

DORMEYER 2005-M-1 Solenoid Laminated

Item: AE2EUW Model: 2005-M-1Cross Ref: 4X240
7 In Stock

Ships within 2 days via

€49.99 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Solenoid
Amps @ Max. Stroke 4.9A
Coil Resistance 20.5 ohms
Coil Voltage 120V AC
Depth 2 1/16"
Duty Cycle Continuous
Gravity Value 4.32 oz.
Length 2 1/2"
Length (straight Wireway) 2 1/2"
Mounting Holes 2" x 1 3/8"
Pull @ 1/4 In. Stroke 2 oz.
Pull @ 1/8 In. Stroke 3 oz.
Pull @ 3/8 In. Stroke 1 oz.
Pull Force Range 64 oz. to 128 oz.
Seated Amps 0.43A
Seated Watts 17.9 W
Solenoid Type Laminated
Specific Gravity 4.32 oz.
Terminal Type Solder Lug Coil
Terminals Solder Lug Coil
Type Laminated
Width 1 13/16"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)8.64
Ship length (cm)7.11
Ship width (cm)6.1
HS code8505908000
Country of OriginUS

Product Details:

Dormeyer 2005-M-1 laminated solenoid is a wounded long piece of wire shaped in a coil. It is used to slow the flow of electricity in a circuit and is suitable to convert the electrical energy into linear motion in medical equipment, vehicles, locks, printers & industrial equipment.

Features:

  • Dormeyer 2005-M-1 solenoid comes laminated with durable steel to reduce the stray current and offers a corrosion-resistant plunger & frame.
  • It has encapsulated or taped coils, polyester or nylon bobbins, brass plunger guides and steel plunger springs for maximum efficiency.
  • This Class A unit allows a pull-type continuous duty cycle with a long stroke to ensure efficient performance.
  • It is equipped with solder lug coil terminals for strong durable joints and mounting holes to ensure quick installation.

Standards and Approvals:

  • RoHS

Frequently Asked Questions:

Q. What are the types of solenoids?

A.

  • AC laminated
  • DC- C frame laminated
  • DC- D frame laminated
  • Linear solenoid
  • Rotary solenoid

Q. What is stroke in solenoid?

A. The solenoid stroke measures how far the armature travels from its initial position to its final position.

Q. What is the pull force range of these 2005-M-1 solenoids?

A. These Dormeyer products 2005-M-1 solenoids have a pull force ranging between 64.0 to 128.0 oz.

Product Variants

ProductModelTypeLengthWidthAmps @ Max. StrokeCoil ResistanceCoil VoltageSeated AmpsSeated WattsPrice
DORMEYER 7014 Solenoid Laundry | AC3WMW 2X661 7014Laundry Equipment2 1/2"1 13/16"-18.3 ohms120V AC0.55A24 W€46.11
DORMEYER 7258 Solenoid Laundry | AC3WMX 2X662 7258Laundry Equipment2 63/64"2 3/8"1.1A4.1 ohms120V AC1.1A40 W€88.78
DORMEYER 7690 Solenoid Laundry | AC3WNL 2X867 7690Laundry Equipment1 39/64"1 3/16"0.36A60 ohms120V AC0.36A14 W€78.36
DORMEYER 1000-M-1 Solenoid Laminated | AE2EUV 4X239 1000-M-1Laminated1 5/8"1 3/16"1.25A88 ohms120V AC0.24A9.5 W€54.16
DORMEYER 2536-M-1 Solenoid Laminated | AE2EUX 4X241 2536-M-1Laminated2 1/2"2 1/16"6.5A14.9 ohms120V AC0.48A19 W€80.52
DORMEYER 3000-M-1 Solenoid Laminated | AE2EUY 4X242 3000-M-1Laminated3"2 3/8"12A6.5 ohms120V AC0.66A25 W€92.64
DORMEYER 7612 Solenoid Laundry | AE2EWF 4X317 7612Laundry Equipment2 63/64"2 3/8"1.2A4.8 ohms115V AC1.2A48 W€80.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORMEYER 2005-M-1 Solenoid Laminated
€49.99 /unit