DORMEYER 1000-M-1 Solenoid Laminated | AE2EUV 4X239

DORMEYER 1000-M-1 Solenoid Laminated

Item: AE2EUV Model: 1000-M-1Cross Ref: 4X239
7 In Stock

Ships within 2 days via

€54.16 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Solenoid
Amps @ Max. Stroke 1.25A
Coil Resistance 88 ohms
Coil Voltage 120V AC
Depth 1 7/16"
Duty Cycle Continuous
Gravity Value 1.76 oz.
Length 1 5/8"
Length (straight Wireway) 1 5/8"
Pull @ 1 In. Stroke 224 oz.
Pull @ 1-1/4 In. Stroke 176 oz.
Pull @ 1/4 In. Stroke 168 oz.
Pull @ 1/8 In. Stroke 192 oz.
Pull @ 3/4 In. Stroke 184 oz.
Pull @ 3/8 In. Stroke 160 oz.
Pull @ 5/8 In. Stroke 184 oz.
Pull @ 7/8 In. Stroke 200 oz.
Pull Force Range 16 oz. to 80 oz.
Seated Amps 0.24A
Seated Watts 9.5 W
Solenoid Type Laminated
Specific Gravity 1.76 oz.
Terminal Type Solder Lug Coil
Terminals Solder Lug Coil
Type Laminated
Width 1 3/16"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.65
Ship length (cm)4.13
Ship width (cm)3.02
HS code8505908000
Country of OriginUS

Product Details:

    • Gravity Value (Oz.) (1.76)

Product Variants

ProductModelTypeLengthWidthAmps @ Max. StrokeCoil ResistanceCoil VoltageSeated AmpsSeated WattsPrice
DORMEYER 7014 Solenoid Laundry | AC3WMW 2X661 7014Laundry Equipment2 1/2"1 13/16"-18.3 ohms120V AC0.55A24 W€46.11
DORMEYER 7258 Solenoid Laundry | AC3WMX 2X662 7258Laundry Equipment2 63/64"2 3/8"1.1A4.1 ohms120V AC1.1A40 W€88.78
DORMEYER 7690 Solenoid Laundry | AC3WNL 2X867 7690Laundry Equipment1 39/64"1 3/16"0.36A60 ohms120V AC0.36A14 W€78.36
DORMEYER 2005-M-1 Solenoid Laminated | AE2EUW 4X240 2005-M-1Laminated2 1/2"1 13/16"4.9A20.5 ohms120V AC0.43A17.9 W€49.99
DORMEYER 2536-M-1 Solenoid Laminated | AE2EUX 4X241 2536-M-1Laminated2 1/2"2 1/16"6.5A14.9 ohms120V AC0.48A19 W€80.52
DORMEYER 3000-M-1 Solenoid Laminated | AE2EUY 4X242 3000-M-1Laminated3"2 3/8"12A6.5 ohms120V AC0.66A25 W€92.64
DORMEYER 7612 Solenoid Laundry | AE2EWF 4X317 7612Laundry Equipment2 63/64"2 3/8"1.2A4.8 ohms115V AC1.2A48 W€80.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORMEYER 1000-M-1 Solenoid Laminated
€54.16 /unit