DORIAN STNCR12-3B Turning Toolholder Tcmt Stncr12-3b Rh | AD4MEK 41T852

DORIAN STNCR12-3B Turning Toolholder Tcmt Rh

Item: AD4MEK Model: STNCR12-3BCross Ref: 41T852
In Stock

Get it by Monday, Sep 29

€60.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Turning Toolholder
Ansi Number STNCR12-3B
Clamp Screw TS-4.7-10M1
Cutting Direction Right Hand
Inscribed Circle 3/8"
Insert Shape Triangle
Lead Angle
Mounting Style Screw Lock
Overall Length 4 1/2"
Rake Neutral
Rake Angle
Shank Square
Shank Height 3/4"
Shank Width 3/4"
Style STNCR12-3B
Torx Wrench T15
Type TCMT Holder
Width Offset 3/4"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)3.18
Ship length (cm)11.18
Ship width (cm)3.18
HS code7318190000
Country of OriginUS

Product Variants

ProductModelCutting DirectionOverall LengthTypeShank HeightShank WidthRake AngleStyleRakePrice
DORIAN MCKNR12-4B Turning Toolholder Cnmg Mcknr12-4b Rh | AD4LUU 41T620 MCKNR12-4BRight Hand4 1/2"CNMG Holder3/4"3/4"MCKNR12-4BNegative€92.58
DORIAN MCKNR16-4C Turning Toolholder Cnmg Mcknr16-4c Rh | AD4LUV 41T622 MCKNR16-4CRight Hand5"CNMG Holder1"1"MCKNR16-4CNegative€102.60
DORIAN MCKNR16-4D Turning Toolholder Cnmg Mcknr16-4d Rh | AD4LUW 41T624 MCKNR16-4DRight Hand6"CNMG Holder1"1"MCKNR16-4DNegative€102.60
DORIAN MCKNL16-4D Turning Toolholder Cnmg Mcknl16-4d Lh | AD4LUX 41T625 MCKNL16-4DLeft Hand6"CNMG Holder1"1"MCKNL16-4DNegative€102.60
DORIAN MCKNR20-4D Turning Toolholder Cnmg Mcknr20-4d Rh | AD4LUY 41T626 MCKNR20-4DRight Hand6"CNMG Holder1 1/4"1 1/4"MCKNR20-4DNegative€112.69
DORIAN MCKNL20-4D Turning Toolholder Cnmg Mcknl20-4d Lh | AD4LUZ 41T627 MCKNL20-4DLeft Hand6"CNMG Holder1 1/4"1 1/4"MCKNL20-4DNegative€112.69
DORIAN MCKNR20-5D Turning Toolholder Cnmg Mcknr20-5d Rh | AD4LVA 41T628 MCKNR20-5DRight Hand6"CNMG Holder1 1/4"1 1/4"MCKNR20-5DNegative€135.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN STNCR12-3B Turning Toolholder Tcmt Rh
€60.82 /unit