DOMINATOR 14119 Pry Bar, 48 Inch Overall Length, 1 5/8 Inch Overall Width, Steel

Item: CH6HUX Model: 14119Cross Ref: 56DY76
7 In Stock

Ships within 2 days via

€200.23 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pry Bar
Color Black, Red
Diameter 3/4"
Material Steel
Overall Length 48"
Pry Bar Sub-category Pry Bars
Thickness 3/4"

Shipping Info:

Ship weight (kg) 3.5685
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthDiameterPrice
DOMINATOR 14074 Pry Bar, 38 1/2 Inch Overall Length , 7 Inch Overall Width, Steel | CH6HUN 56DY73 1407436"1/2"€286.86
DOMINATOR 14106 Pry Bar, 31 Inch Overall Length, 1 5/8 Inch Overall Width, Steel | CH6HUP 56DY80 14106--€92.51
DOMINATOR 14107 Pry Bar, 36 Inch Overall Length, 1 5/8 Inch Overall Width, Steel | CH6HUQ 56DY78 1410736"5/8"€140.69
DOMINATOR 14108 Pry Bar, 42 Inch Overall Length, 1 5/8 Inch Overall Width, Steel | CH6HUR 56DY79 1410842"5/8"€142.01
DOMINATOR 14117 Pry Bar, 36 Inch Overall Length, 1 5/8 Inch Overall Width, Steel | CH6HUV 56DY74 1411736"5/8"€144.88
DOMINATOR 14118 Pry Bar, 42 Inch Overall Length, 1 5/8 Inch Overall Width, Steel | CH6HUW 56DY75 14118-5/8"€148.63
DOMINATOR 14120 Pry Bar, 58 Inch Overall Length, 1 5/8 Inch Overall Width, Steel | CH6HUY 56DY77 1412058"3/4"€215.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DOMINATOR 14119 Pry Bar, 48 Inch Overall Length, 1 5/8 Inch Overall Width, Steel
€200.23 /unit