BALDOR MOTOR SUM70756-4 Submersible Motor, 460V, 1200 RPM, 60 Hz, 7.5 hp, 3 Phase, TENV, 210TY Frame | AJ6YAP

BALDOR / DODGE SUM70756-4 Submersible Motor, 460V, 1200 RPM, 60 Hz, 7.5 hp, 3 Phase, TENV, 210TY Frame

Item: AJ6YAP Model: SUM70756-4
In Stock

Get it by Monday, Sep 29

€10,887.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Submersible Pump
Amps 22.6A @ 230V, 11.3A @ 460V
Amps @ 230v 22.6A
Amps @ 460v 11.3A
Base Type Not Applicable
Cord Length 25 ft.
Design M
Duty Cycle Continuous
Duty Rating 15 min.
Frame 210TY
Frame Material Iron
Grease Type Polyrex EM
Housing Material Iron
Hp 7 1/2 hp
Insulation Class Class F
Mounting Type Not Applicable
No. Of Poles 6
Overall Length 33 5/6"
Phase 3
Service Factor 1.15
Speed Type Single
Start Type Direct On Line
Voltage 230/460V AC

Shipping Info:

Ship weight (kg) 157.5
Ship height (cm)32.2
Ship length (cm)80.49
Ship width (cm)32.2
HS code85015220
Country of OriginUS

Product Details:

    • Drip Cover: No Drip Cover
    • Inverter Code: Inverter ready
    • KVA Code: G
    • Lifting Lugs: Vertical Lifting Lugs
    • Product Family: Other
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: D-Flange
    • Shaft Diameter: 1.437 in
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE SUM70756-4 Submersible Motor, 460V, 1200 RPM, 60 Hz, 7.5 hp, 3 Phase, TENV, 210TY Frame
€10,887.21 /unit