BALDOR / DODGE 23A10R18 TIGEAR-2 Right Angle Reducer | AY9FZW

BALDOR / DODGE 23A10R18 TIGEAR-2 Right Angle Reducer

Item: AY9FZW Model: 23A10R18
In Stock

Get it by Monday, Sep 29

€1,828.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Reducer
Frame Size 180
Gear Box 23
Gear Ratio 10
Mfr. Series Tigear II Series
Output Type Right Solid B
Shaft Dia. 1 1/8"
Shaft Key (in.) No
Shaft Length No

Shipping Info:

Ship weight (kg) 26.55
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Frame SizeGear BoxShaft Key (in.)Shaft LengthPrice
BALDOR / DODGE 23A05H18 TIGEAR-2 Worm Gear Speed Reducer | AL6ZUM 23A05H185Hollow1.438"18023NoNo€2,292.39
BALDOR / DODGE 23A05H56 TIGEAR-2 Right Angle Reducer | AL6ZUN 23A05H565Hollow1.438"5623NoNo€2,168.68
BALDOR / DODGE 23A05L14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZUP 23A05L145Left Solid A1 1/8"14023NoNo€1,704.77
BALDOR / DODGE 23A05L18 TIGEAR-2 Worm Gear Speed Reducer | AL6ZUQ 23A05L185Left Solid A1 1/8"-23No-€1,828.47
BALDOR / DODGE 23A05R14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZUR 23A05R145Right Solid B1 1/8"14023NoNo€1,704.77
BALDOR / DODGE 23A05R18 TIGEAR-2 Worm Gear Speed Reducer | AL6ZUT 23A05R185Right Solid B1 1/8"18023NoNo€1,828.47
BALDOR / DODGE 23A07H14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZUU 23A07H147Hollow1.438"14023NoNo€2,168.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 23A10R18 TIGEAR-2 Right Angle Reducer
€1,828.47 /unit