BALDOR / DODGE 142138 1150-5M-25HT250 Belt | AM7JAG 1150-5M-25

BALDOR / DODGE 142138 1150-5M-25 1150-5M-25HT250 Belt

Item: AM7JAG Model: 142138Cross Ref: 1150-5M-25
7 In Stock

Ships within 2 days via

€102.42 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Belt
Length 1150 mm
Width 25 mm

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)14.99
Ship length (cm)15.24
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelLengthWidthSpeedTorqueMaterialShaft TypeThread ClassHeightPrice
BALDOR / DODGE 142102 375-5M-15HT250 Belt | AK6VBF 375-5M-15 142102375 mm15 mm------€36.37
BALDOR / DODGE 142106 500-5M-15HT250 Belt | AK6VBM 500-5M-15 142106500 mm15 mm------€42.11
BALDOR / DODGE 142109 600-5M-15HT250 Belt | AK6VBR 600-5M-15 142109600 mm15 mm------€46.91
BALDOR / DODGE 142113 800-5M-15HT250 Belt | AK6VBY 800-5M-15 142113800 mm15 mm------€56.48
BALDOR / DODGE 142131 600-5M-25HT250 Belt | AK6VDA 600-5M-25 142131600 mm25 mm------€75.62
BALDOR / DODGE 142135 800-5M-25HT250 Belt | AK6VDG 800-5M-25 142135800 mm25 mm------€92.85
BALDOR / DODGE 142152 850-5M-25HT250 Belt | AK6VDJ 850-5M-25 142152850 mm25 mm------€96.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 142138 1150-5M-25 1150-5M-25HT250 Belt
€102.42 /unit