BALDOR / DODGE 131839 P2B-SXRB-106 Pillow Block & Base-Mount Bearing | BE3PHF P2B-SXRB-106

BALDOR / DODGE 131839 P2B-SXRB-106 Pillow Block & Base-Mount Bearing

Item: BE3PHF Model: 131839Cross Ref: P2B-SXRB-106
In Stock

Get it by Monday, Sep 29

€158.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ball Bearing
Ball Material Steel
Bearing Material Steel
Ring Material Steel
Rotation Yes
Series 207 Series

Shipping Info:

Ship weight (kg) 1.5705
Ship height (cm)5.72
Ship length (cm)17.78
Ship width (cm)10.8
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
BALDOR / DODGE 131844 P2B-SXRB-112 Pillow Block & Base-Mount Bearing | BD6LYR P2B-SXRB-112 131844-SteelSteelSteelYes---€185.64
BALDOR / DODGE 131840 P2B-SXRB-107 Pillow Block & Base-Mount Bearing | BD6VHK P2B-SXRB-107 131840-SteelSteelSteelYes---€144.62
BALDOR / DODGE 131843 P2B-SXRB-111 Pillow Block & Base-Mount Bearing | BD6VJA P2B-SXRB-111 131843-SteelSteelSteelYes---€185.64
BALDOR / DODGE 131847 P2B-SXRB-203 Pillow Block & Base-Mount Bearing | BD7DJB P2B-SXRB-203 131847-SteelSteelSteelYes---€250.77
BALDOR / DODGE 131830 P2B-SXRB-012 Pillow Block & Base-Mount Bearing | BD7GCT P2B-SXRB-012 131830-SteelSteelSteelYes---€105.53
BALDOR / DODGE 131837 P2B-SXRB-104 Pillow Block & Base-Mount Bearing | BD7MJZ P2B-SXRB-104 131837-SteelSteelSteelYes---€144.62
BALDOR / DODGE 131841 P2B-SXRB-108 Pillow Block & Base-Mount Bearing | BD7WCE P2B-SXRB-108 131841-SteelSteelSteelYes---€152.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 131839 P2B-SXRB-106 Pillow Block & Base-Mount Bearing
€158.94 /unit