BALDOR / DODGE 125854 P2B-SCU-30M Pillow Block & Base-Mount Bearing | BE6ZYE P2B-SCU-30M

BALDOR / DODGE 125854 P2B-SCU-30M Pillow Block & Base-Mount Bearing

Item: BE6ZYE Model: 125854Cross Ref: P2B-SCU-30M
In Stock

Get it by Monday, Sep 29

€131.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ball Bearing
Ball Material Steel
Bearing Material Steel
Ring Material Steel
Rotation Yes
Series 206 Series
Shaft Size 30 mm

Shipping Info:

Ship weight (kg) 1.1205
Ship height (cm)4.8
Ship length (cm)16.79
Ship width (cm)8.99
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBearing MaterialRotationBore TypeInsert MaterialPrice
BALDOR / DODGE 123728 P2B-SCU-215 Pillow Block Bearing Unit | BD6QGA P2B-SCU-215 123728--SteelSteelSteelYes--€432.57
BALDOR / DODGE 125850 P2B-SCU-17M Mounted Ball Bearing | BD6YKJ P2B-SCU-17M 12585017 mm-SteelSteelSteelYes--€76.23
BALDOR / DODGE 059737 Set Screw Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel | BD7QLC 0597371.188"Shield----RoundSteel€274.94
BALDOR / DODGE 123877 P2B-SCU-101 Pillow Block & Base-Mount Bearing | BE2CRH P2B-SCU-101 123877--SteelSteelSteelYes--€131.42
BALDOR / DODGE 123753 P2B-SCU-008 Pillow Block & Base-Mount Bearing | BE2EWG P2B-SCU-008 123753--SteelSteelSteelYes--€76.23
BALDOR / DODGE 052792 Set Screw Bearing, Shaft Size 75.0 Mm, Bore Round, Steel | BE2KKJ 05279275 mmSingle Lip----RoundSteel€533.31
BALDOR / DODGE 123894 P2B-SCU-104S Pillow Block & Base-Mount Bearing | BE3HPJ P2B-SCU-104S 123894--SteelSteelSteelYes--€131.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 125854 P2B-SCU-30M Pillow Block & Base-Mount Bearing
€131.42 /unit