BALDOR / DODGE 118252 4B4.4-1610 Sheave | AK4XXQ

BALDOR / DODGE 118252 4B4.4-1610 Sheave

Item: AK4XXQ Model: 118252Cross Ref: 4B4.4-1610
In Stock

Get it by Monday, Sep 29

€159.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sheave
Bore Type Taper
Hub Type Taper Lock Bush Type
Key Type Not Applicable
Number Of Grooves 4
Inside Dia. 1/2" to 1 11/16"

Shipping Info:

Ship weight (kg) 2.9385
Ship height (cm)22.86
Ship length (cm)22.86
Ship width (cm)5.33
Country of OriginUS

Product Variants

ProductModelOutside Dia.Price
BALDOR / DODGE 118346 2B13.6-2517 Sheave | AK4WAB 11834613.95"€257.97
BALDOR / DODGE 118190 1B3.4-1210 Sheave | AK4XPA 118190-€55.89
BALDOR / DODGE 118191 1B3.6-1210 Sheave | AK4XPC 118191-€58.04
BALDOR / DODGE 118301 1B3.8-1610 Sheave | AK4XPE 118301-€60.19
BALDOR / DODGE 118302 1B4.0-1610 Sheave | AK4XPH 118302-€62.34
BALDOR / DODGE 118194 1B4.2-1610 Sheave | AK4XPK 118194-€64.49
BALDOR / DODGE 118195 1B4.4-1610 Sheave | AK4XPM 118195-€66.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 118252 4B4.4-1610 Sheave
€159.08 /unit