BALDOR / DODGE 114934 SHX22MM QD Bushing | AL4YGM SHX22MM

BALDOR / DODGE 114934 SHX22MM QD Bushing

Item: AL4YGM Model: 114934Cross Ref: SHX22MM
7 In Stock

Ships within 2 days via

€38.68 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Bushing

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)14.73
Ship length (cm)15.49
Ship width (cm)13.21
Country of OriginCN

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 120051 SH X 1/2 No Keyway QD Bushing | AJ9PQP 120051120051€38.68
BALDOR / DODGE 120345 SH X 1/2 Keyway QD Bushing | AJ9PUD 120345120345-
RFQ
BALDOR / DODGE 120347 SH X 5/8 Keyway QD Bushing | AJ9PUM 120347120347€36.83
BALDOR / DODGE 120348 SH X 11/16 Keyway Bushing | AJ9PUT 120348120348-
RFQ
BALDOR / DODGE 120349 SH X 3/4 Keyway QD Bushing | AJ9PUZ 120349120349-
RFQ
BALDOR / DODGE 120350 SH X 13/16 Keyway QD Bushing | AJ9PVD 120350120350-
RFQ
BALDOR / DODGE 120351 SH X 7/8 Keyway QD Bushing | AJ9PVJ 120351120351€36.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 114934 SHX22MM QD Bushing
€38.68 /unit