DMT D6EF Bench Stone, Extra Fine/Fine, Diamond, 6 Inch Length, 1/4 Inch Height, 9/25 | CV4KXH 35GV19

DMT D6EF Bench Stone, Extra Fine/Fine, Diamond, 6 Inch Length, 1/4 Inch Height

Item: CV4KXH Model: D6EFCross Ref: 35GV19
7 In Stock

Ships within 2 days via

€133.91 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Bench Stone
Abrasive Material Diamond
Color Silver
Compatible Lubrication Water
Grade Extra Fine, Fine , Extra Fine/Fine
Grit 9, 25
Height 1/4"
Length 6"
Overall Length 6"
Width 2"

Shipping Info:

Ship weight (kg) 0.3915
Ship height (cm)0.64
Ship length (cm)15.24
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelLengthWidthHeightGradeColorGritAbrasive MaterialPrice
DMT D4F Sharpener, Fine, Diamond, 4 Inch Length, 3/16 Inch Height, 9 | CP3TUP 35GV11 D4F4"7/8"3/16"FineSilver9.0Diamond€35.55
DMT D4E Sharpener, Very Fine, Diamond, 4 Inch Length, 3/16 Inch Height, 25 | CP3TUQ 35GV12 D4E4"7/8"3/16"Very FineSilver25.0Diamond€35.55
DMT D3E Sharpener, Very Fine, Diamond, 3 1/4 Inch Length, 3/64 Inch Height, 25 | CP3TUR 35GV09 D3E3 1/4"2"1/16"Very FineGreen, Silver25.0Diamond€30.77
DMT D3C Sharpener, Coarse, Diamond, 3 1/4 Inch Length, 3/64 Inch Height, 45 | CP3TUT 35GV07 D3C3 1/4"2"1/16"CoarseBlue, Silver45.0Diamond€30.77
DMT FWC Single Sided Sharpening Stone, Coarse, Diamond, 4 1/3 Inch Length, 3/16 Inch Height, 25 | CP3TUX 3KR97 FWC4 5/16"7/8"3/16"CoarseBlue25.0Diamond€59.56
DMT FWF Single Sided Sharpening Stone, Fine, Diamond, 4 1/3 Inch Length, 3/16 Inch Height, 9 | CP3TUY 3KR99 FWF4 5/16"7/8"3/16"FineRed9.0Diamond€59.56
DMT W6XP Whestone Sharpening Stone, Extra Coarse, Diamond, 6 Inch Length, 3/4 Inch Height, 25 | CP3TUZ 3KT09 W6XP6"2"3/4"Extra CoarseBlack25.0Diamond€108.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DMT D6EF Bench Stone, Extra Fine/Fine, Diamond, 6 Inch Length, 1/4 Inch Height
€133.91 /unit