DMT D4F Sharpener, Fine, Diamond, 4 Inch Length, 3/16 Inch Height, 9 | CP3TUP 35GV11

DMT D4F Sharpener, Fine, Diamond, 4 Inch Length, 3/16 Inch Height

Item: CP3TUP Model: D4FCross Ref: 35GV11
7 In Stock

Ships within 2 days via

€35.55 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sharpener
Abrasive Material Diamond
Color Silver
Compatible Lubrication Water
Grade Fine
Grit 9.0
Height 3/16"
Length 4"
Width 7/8"

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)0.48
Ship length (cm)10.16
Ship width (cm)2.22
Country of OriginUS

Product Variants

ProductModelLengthWidthHeightGradeColorGritAbrasive MaterialPrice
DMT D4E Sharpener, Very Fine, Diamond, 4 Inch Length, 3/16 Inch Height, 25 | CP3TUQ 35GV12 D4E4"7/8"3/16"Very FineSilver25.0Diamond€35.55
DMT D3E Sharpener, Very Fine, Diamond, 3 1/4 Inch Length, 3/64 Inch Height, 25 | CP3TUR 35GV09 D3E3 1/4"2"1/16"Very FineGreen, Silver25.0Diamond€30.77
DMT D3C Sharpener, Coarse, Diamond, 3 1/4 Inch Length, 3/64 Inch Height, 45 | CP3TUT 35GV07 D3C3 1/4"2"1/16"CoarseBlue, Silver45.0Diamond€30.77
DMT FWC Single Sided Sharpening Stone, Coarse, Diamond, 4 1/3 Inch Length, 3/16 Inch Height, 25 | CP3TUX 3KR97 FWC4 5/16"7/8"3/16"CoarseBlue25.0Diamond€59.56
DMT FWF Single Sided Sharpening Stone, Fine, Diamond, 4 1/3 Inch Length, 3/16 Inch Height, 9 | CP3TUY 3KR99 FWF4 5/16"7/8"3/16"FineRed9.0Diamond€59.56
DMT W6XP Whestone Sharpening Stone, Extra Coarse, Diamond, 6 Inch Length, 3/4 Inch Height, 25 | CP3TUZ 3KT09 W6XP6"2"3/4"Extra CoarseBlack25.0Diamond€108.60
DMT W6EP Whestone Sharpening Stone, Very Fine, Diamond, 6 Inch Length, 3/4 Inch Height, 45 | CP3TVA 3KT07 W6EP6"2"3/4"Very FineGreen45.0Diamond€108.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DMT D4F Sharpener, Fine, Diamond, 4 Inch Length, 3/16 Inch Height
€35.55 /unit