DIXON WS8BF8 Female Plug, High Pressure, Wingstyle | BX7XRX

DIXON WS8BF8 Female Plug, High Pressure, Wingstyle

Item: BX7XRX Model: WS8BF8
7 In Stock

Ships within 2 days via

€172.39 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Plug
Max. O.d. 2 1/4"
Max. Operating Pressure 5000 psi
Maximum Od 2.25" (57.2mm)
Temperature Range -40°F to 250°F(-40°C to 121°C)
Thread Type Female BSPP

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.72
Ship length (cm)10.62
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelMaterialPrice
DIXON WS12F12 Female Plug, High Pressure, Wingstyle | AM4VRB WS12F12Steel€375.61
DIXON WS16F16 Female Plug, High Pressure, Wingstyle | AM4VXE WS16F16Steel€598.03
DIXON WS6F6 Female Plug, High Pressure, Wingstyle | AM4VXF WS6F6Steel€132.99
DIXON HTE3F4 Connect Under Pressure Plug, NPTF Thread, 1/2 Inch Thread, 3/8 Inch Size | BX6HDZ HTE3F4Steel€133.95
DIXON WS10F10 Female Plug, High Pressure, Wingstyle | BX6KKB WS10F10Steel€253.56
DIXON WS8F8 Female Plug, High Pressure, Wingstyle | BX6KKD WS8F8Steel€159.62
DIXON HTE3BF4 Connect Under Pressure Plug, BSPP Thread, 1/2 Inch Thread, 3/8 Inch Size | BX7JFY HTE3BF4Steel€141.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON WS8BF8 Female Plug, High Pressure, Wingstyle
€172.39 /unit