DIXON VEP3F3-BOP Blowout Preventer Female Plug, 10.5 Gpm Flow, 25mm Hex

Item: BX7WZK Model: VEP3F3-BOP
7 In Stock

Ships within 2 days via

€176.47 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Female Plug
Flow Rate 10.5 GPM
Hex Size 25 mm
Max. O.d. 1.48"
Maximum Od 1.48" (37.6 mm)
Seal Material FKM
Thread Type Female NPTF

Shipping Info:

Ship weight (kg) 0.342
Ship height (cm)3.76
Ship length (cm)8.33
Ship width (cm)3.76
Country of OriginUS

Product Variants

ProductModelMPNPrice
DIXON VEP10F10-BOP Blowout Preventer Female Plug, 1-1/4 Inch Body, 46.4 Gpm | BX7WYT VEP10F10-BOPVEP10F10-BOP€372.04
DIXON VEP12F12-BOP Blowout Preventer Female Plug, 1-1/2 Inch Body, 95 Gpm | BX7WYU VEP12F12-BOPVEP12F12-BOP€904.52
DIXON VEP4F4-BOP Blowout Preventer Female Plug, 17.5 Gpm Flow, 30mm Hex | BX7WZT VEP4F4-BOPVEP4F4-BOP€180.77
DIXON VEP8F8-BOP Blowout Preventer Female Plug, 32.5 Gpm Flow, 44mm Hex | BX7XBZ VEP8F8-BOPVEP8F8-BOP€244.41
DIXON VEP6F6-BOP Blowout Preventer Female Plug, 22.7 Gpm Flow, 38mm Hex | BX7XCA VEP6F6-BOPVEP6F6-BOP€211.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON VEP3F3-BOP Blowout Preventer Female Plug, 10.5 Gpm Flow, 25mm Hex
€176.47 /unit