DIXON TN100X2 Pipe Nipple, Threaded Both Ends | AN7DHG

DIXON TN100X2 Pipe Nipple, Threaded Both Ends

Item: AN7DHG Model: TN100X2
7 In Stock

Ships within 2 days via

€6.96 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Nipple
End Configuration Size 1" x 1"
End Configuration Type MNPT x MNPT
Material Carbon Steel
Shape Straight

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialConnection TypeShapeGradePrice
DIXON 1660215C Long Pipe Nipple, Length 1-1/2 Inch, 1/8 Inch NPT Size, Brass | AK2NZG 1660215CBrassMNPT x MNPTStraight-€4.47
DIXON 1660415C Long Pipe Nipple, Length 1-1/2 Inch, 1/4 Inch NPT Size, Brass | AK2NZJ 1660415CBrass-Straight-€6.01
DIXON 1660220C Long Pipe Nipple, Length 2 Inch, 1/8 Inch NPT Size, Brass | AK2NZL 1660220CBrassMNPT x MNPTStraight-€6.76
DIXON 1660420C Long Pipe Nipple, Length 2 Inch, 1/4 Inch NPT Size, Brass | AK2NZM 1660420CBrass-Straight-€8.00
DIXON 1660225C Long Pipe Nipple, Length 2-1/2 Inch, 1/8 Inch NPT Size, Brass | AK2NZP 1660225CBrassMNPT x MNPTStraight-€7.89
DIXON 1660425C Long Pipe Nipple, Length 2-1/2 Inch, 1/4 Inch NPT Size, Brass | AK2NZQ 1660425CBrass-Straight-€9.27
DIXON 1660230C Long Pipe Nipple, Length 3 Inch, 1/8 Inch NPT Size, Brass | AK2NZR 1660230CBrassMNPT x MNPTStraight-€9.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON TN100X2 Pipe Nipple, Threaded Both Ends
€6.96 /unit