DIXON SV30HD Heavy Duty High Capacity Safety Pop-Off Valve, 73 Scfm Flow, Brass

Item: BX7UFV Model: SV30HD
7 In Stock

Ships within 2 days via

€64.30 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Safety Pop-off Valve
End Configuration Size 1/2" x 1/2"
End Configuration Type MNPT x MNPT
Material Brass
Shape Straight

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPressure RangeMaterialPrice
DIXON SV125HD Heavy Duty High Capacity Safety Pop-Off Valve, 254 Scfm Flow, 1/2 Inch Thread | AL9YJD SV125HD125 psiBrass€64.30
DIXON SV150HD Heavy Duty High Capacity Safety Pop-Off Valve, 300 Scfm Flow, 1/2 Inch Thread | AM2CDX SV150HD150 psiBrass€64.30
DIXON SV100HD Heavy Duty High Capacity Safety Pop-Off Valve, 208 Scfm Flow, 1/2 Inch Thread | AM8JXH SV100HD100 psiBrass€64.30
DIXON SV200HD Heavy Duty High Capacity Safety Pop-Off Valve, 391 Scfm Flow, 1/2 Inch Thread | AM8WLM SV200HD200 psiBrass€64.30
DIXON SV175HD Heavy Duty High Capacity Safety Pop-Off Valve, 346 Scfm Flow, 1/2 Inch Thread | BX7UFH SV175HD175 psiBrass€64.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON SV30HD Heavy Duty High Capacity Safety Pop-Off Valve, 73 Scfm Flow, Brass
€64.30 /unit