DIXON STBC288 T-Bolt Clamp, 2.63 To 2.94 Inch Outside Dia., Stainless Steel | AL9YGY

DIXON STBC288 Clamp, T Bolt, 2.646 In To 2.942 In Mounting Hole Dia., 3/4 In Band Wd., SS

Item: AL9YGY Model: STBC288
7 In Stock

Ships within 2 days via

€14.12 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Clamp
Band Width 3/4"
Material Stainless Steel
Mounting Hole Dia. 2.646" to 2.942"
System Of Measurement Imperial
Thickness 0.025"
Type T Bolt Clamp
Component Material Stainless Steel
Grade Grade 300
Hose O.d. From 2.63"
Hose O.d. To 2.94"
Material Stainless Steel
Style Style STBC
Thickness 1/4"
Torque 110 lbs.-in.
Width 3/4"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)1.91
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON STBC288 Clamp, T Bolt, 2.646 In To 2.942 In Mounting Hole Dia., 3/4 In Band Wd., SS
€14.12 /unit