DIXON SS2501-4-4 90 Deg. Male JIC, 7/16 Inch-20 x 1/4 Inch-18 Male Thread Size

Item: BX7TWN Model: SS2501-4-4
7 In Stock

Ships within 2 days via

€35.76 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Connector
Flare Angle 37°
Grade Grade 316
Thread Gender Male
Thread Size 7/16"-20, 1/4"-18
Thread Type JIC, NPTF

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialThread SizePressure RatingPrice
DIXON 09-318-00001 International Shore Connection, Brass, Shore Side, NST Thread | AM7QUM 09-318-00001---€429.68
DIXON FS6400-16-16 Male Flat Face x Male Sae O-Ring Boss Connector | BX6JZA FS6400-16-16---€16.62
DIXON SL09 Connector, 1/2 Inch Size, Iron | BX6KGZ SL09---€39.52
DIXON 31400600 Push-In Y Connector, 6mm Tube x 6mm Tube, Nylon | BX6PHF 31400600Nylon--€15.39
DIXON 90IRC4025 Male Outlet Roof Connection, Two Way, 90 Deg. Bottom Outlet | BX6UJK 90IRC4025Brass--€362.93
DIXON 90FRC4025F Male Outlet Roof Connection, Two Way, Bottom Outlet, 4 Inch Pipe Inlet | BX6UJM 90FRC4025F---€571.41
DIXON 90FRC4025 Male Outlet Roof Connection, Two Way, Bottom Outlet, 4 Inch Pipe Inlet | BX6UJP 90FRC4025Brass--€571.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON SS2501-4-4 90 Deg. Male JIC, 7/16 Inch-20 x 1/4 Inch-18 Male Thread Size
€35.76 /unit