DIXON PW625B100RBS Potable Water Hose, Double Jacket | BX7NKJ

DIXON PW625B100RBS Potable Water Hose, Double Jacket

Item: BX7NKJ Model: PW625B100RBS
In Stock

Get it by Monday, Sep 29

€1,645.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Water Hose
Color Blue
Connection Type NPSH
Construction All Polyester Outer, Double Jacket
Cover Construction Polyester Textile Braid
Cover Material Polyester
End Configuration Size 2 1/2" x 2 1/2"
End Configuration Type Male NPSH x Female NPSH
Inside Dia. 2 1/2"
Length 100 ft.
Material Thermoplastic
Mawp 275 psi
Nominal Size 2 1/2"
Other Features Applicable NSF Requirements
Pressure Rating 270 psi
Product Type Water Hose
Series Fire Hose Series
Color Blue
Coupling Type Brass Expansion Ring, Rocker Lug
Hose Size 2 1/2"
Length 100 ft.
Proof Pressure 600 psi @ 70°F
Service Test Pressure 300 psi
Thread Type NPSH
Working Pressure 270 psi @ 70°F

Shipping Info:

Ship weight (kg) 26.4375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelEnd Configuration SizeEnd Configuration TypeLengthMaterialColorPrice
DIXON PW615B100RBS Potable Water Hose, Double Jacket | BX7NJU PW615B100RBS1 1/2" x 1 1/2"Male NPSH x Female NPSH100 ft.ThermoplasticBlue€957.88
DIXON PW615B50RAF Potable Water Hose, Double Jacket | BX7NJV PW615B50RAF1 1/2" x 1 1/2"Male NST x Female NST50 ft.ThermoplasticBlue€483.35
DIXON PW615B100RAF Potable Water Hose, Double Jacket | BX7NJW PW615B100RAF1 1/2" x 1 1/2"Male NST x Female NST100 ft.ThermoplasticBlue€857.92
DIXON PW615B100RBF Potable Water Hose, Double Jacket | BX7NJX PW615B100RBF1 1/2" x 1 1/2"Male NST x Female NST100 ft.ThermoplasticBlue€957.88
DIXON PW615B50RBS Potable Water Hose, Double Jacket | BX7NJY PW615B50RBS1 1/2" x 1 1/2"Male NPSH x Female NPSH50 ft.ThermoplasticBlue€514.02
DIXON PW615B50RAS Potable Water Hose, Double Jacket | BX7NJZ PW615B50RAS1 1/2" x 1 1/2"Male NPSH x Female NPSH50 ft.ThermoplasticBlue€483.35
DIXON PW625B100RAF Potable Water Hose, Double Jacket | BX7NKA PW625B100RAF2 1/2" x 2 1/2"Male NST x Female NST100 ft.ThermoplasticBlue€1,361.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON PW625B100RBS Potable Water Hose, Double Jacket
€1,645.45 /unit