DIXON P-12E-SKIT Straight Through Interchange Coupler Seal Kit, 1-1/2 Inch Size | BX7MDK

DIXON P-12E-SKIT Straight Through Interchange Coupler Seal Kit, 1-1/2 Inch Size

Item: BX7MDK Model: P-12E-SKIT
7 In Stock

Ships within 2 days via

€6.68 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Seal Kit
Connection Size 1 1/2"
Fitting Type Seal Kit
For Use With E Series Straight Through Interchange Couplers
Series DQC E Series

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelConnection SizeMaterialPrice
DIXON 6E-SKIT Straight Through Interchange Coupler Seal Kit, 3/4 Inch Size | BX6TTZ 6E-SKIT3/4"Nitrile€2.69
DIXON 8E-SKIT Straight Through Interchange Coupler Seal Kit, Nitrile, 1 Inch Size | BX6UFU 8E-SKIT1"Nitrile€3.17
DIXON F-10E-SKIT Straight Through Interchange Coupler Seal Kit, Fkm, 1-1/4 Inch Size | BX7EKM F-10E-SKIT1 1/4"-€6.19
DIXON F-12E-SKIT Straight Through Interchange Coupler Seal Kit, Fkm, 1-1/2 Inch Size | BX7ELF F-12E-SKIT1 1/2"-€7.14
DIXON F-16E-SKIT Straight Through Interchange Coupler Seal Kit, Fkm, 2 Inch Size | BX7ELT F-16E-SKIT2"-€9.12
DIXON F-6E-SKIT Straight Through Interchange Coupler Seal Kit, Fkm, 3/4 Inch Size | BX7ENT F-6E-SKIT3/4"-€4.70
DIXON F-2E-SKIT Straight Through Interchange Coupler Seal Kit, Fkm, 1/4 Inch Size | BX7EQM F-2E-SKIT1/4"-€2.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON P-12E-SKIT Straight Through Interchange Coupler Seal Kit, 1-1/2 Inch Size
€6.68 /unit