DIXON N37-50F60F Rocker Lug, Style N37, Hydrant Adapter | BX7LKC

DIXON N37-50F60F Rocker Lug, Style N37, Hydrant Adapter

Item: BX7LKC Model: N37-50F60F
7 In Stock

Ships within 2 days via

€274.21 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Lug
End Configuration Size 5" x 6"
End Configuration Type Female NST x Male NST
Material Aluminum
Shape Straight
Finish Hardcoat
Material Aluminum
Thread Gender_1 Female
Thread Gender_2 Male
Thread Size_1 5"
Thread Size_2 6"
Thread Type_1 NST (NH)
Thread Type_2 NST

Shipping Info:

Ship weight (kg) 1.4967
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelConnection TypeFinishFitting TypePrice
DIXON N36-25F25F Rocker Lug, Style N36, Double Male | AN6CBW N36-25F25FNSTAnodized, Hard CoatedRocker Lug Adapter€97.05
DIXON N36-20T25F Rocker Lug, Style N36, Double Male | BX6HFC N36-20T25FMNPT x NSTAnodized, Hard CoatedRocker Lug Adapter€97.05
DIXON N37-25F20T Rocker Lug, Style N37, Hydrant Adapter | BX6HZG N37-25F20TNST x MNPTAnodized, Hard CoatedRocker Lug Adapter€93.92
DIXON N53-45F40T Rocker Lug, Style N53, Swivel Female x Rigid Female | BX6KDD N53-45F40TFNPT x NSTAnodized, Hard CoatedRocker Lug Adapter€381.02
DIXON N37-10F07G Hydrant Adapter Rocker Lug, 1 Inch Thread, Ght, 3/4 Inch Thread | BX6KDF N37-10F07GNST x GHTAnodized, Hard CoatedRocker Lug Adapter€93.92
DIXON N37-10S07G Hydrant Adapter Rocker Lug, 1 Inch Thread, Ght, 3/4 Inch Thread | BX6KDJ N37-10S07GNPSH x GHTAnodized, Hard CoatedRocker Lug Adapter€93.92
DIXON N54-25F20T Rocker Lug, Style N54, Swivel Female x Male | BX6KDK N54-25F20TFNPT x NSTAnodized, Hard CoatedRocker Lug Adapter€189.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON N37-50F60F Rocker Lug, Style N37, Hydrant Adapter
€274.21 /unit