DIXON MSA2015S Adapter, Storz x Rigid Male Adapter | BX7KZV

DIXON MSA2015S Adapter, Storz x Rigid Male Adapter

Item: BX7KZV Model: MSA2015S
7 In Stock

Ships within 2 days via

€157.11 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Adapter
End Configuration Size 2" x 1 1/2"
End Configuration Type Storz x Male NPSH
Material Aluminum
Shape Straight
Material Forged Aluminum
Storz Size 2"
Thread Gender Male
Thread Size 1 1/2"
Thread Type NPSH
Working Pressure 150 psi

Shipping Info:

Ship weight (kg) 0.3672
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
DIXON MSA5040T Adapter, Storz x Rigid Male Adapter | BX6KCY MSA5040TMSA5040T€454.03
DIXON MSA4040T Adapter, Storz x Rigid Male Adapter | BX6KDB MSA4040TMSA4040T€337.57
DIXON MSA1515F Adapter, Storz x Rigid Male Adapter | BX7KZJ MSA1515FMSA1515F€127.20
DIXON MSA1515S Adapter, Storz x Rigid Male Adapter | BX7KZL MSA1515SMSA1515S€134.54
DIXON MSA2015T Adapter, Storz x Rigid Male Adapter | BX7KZM MSA2015TMSA2015T€157.11
DIXON MSA2530T Adapter, Storz x Rigid Male Adapter | BX7KZP MSA2530TMSA2530T€224.68
DIXON MSA2520T Adapter, Storz x Rigid Male Adapter | BX7KZQ MSA2520TMSA2520T€173.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON MSA2015S Adapter, Storz x Rigid Male Adapter
€157.11 /unit