DIXON LSS312 Clamp, Worm Gear, 1 7/8 In To 20 In Mounting Hole Dia., 1/2 In Band Wd., SS

Item: AL6FWP Model: LSS312
7 In Stock

Ships within 2 days via

€19.77 /unit
This product can only be shipped in multiples of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Clamp
Band Width 1/2"
Grade Grade 201
Locking Style Screw Lock
Material Stainless Steel
Max. Clamp Dia. 20"
Min. Clamp Dia. 1 7/8"
Mounting Hole Dia. 1 7/8" to 20"
Series LSS Series
System Of Measurement Imperial
Torque Rating 50 lbs.-in.
Type Worm Gear Clamp
Width 1/2"
Grade Grade 201 Series
Hose O.d. From 1 7/8"
Hose O.d. To 20"
Material Stainless Steel
Max. Torque 50 lbs.-in.
Style Style LSS
Width 1/2"

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)1.27
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON LSS312 Clamp, Worm Gear, 1 7/8 In To 20 In Mounting Hole Dia., 1/2 In Band Wd., SS
€19.77 /unit