DIXON HU1502300 Threaded Hammer Union, 3 Inch Size, Red Sub, Blue Nut, Steel | BX7JJL

DIXON HU1502300 Threaded Hammer Union, 3 Inch Size, Red Sub, Blue Nut, Steel

Item: BX7JJL Model: HU1502300
In Stock

Get it by Monday, Sep 29

€504.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Y Union
Max. Operating Pressure 15000 psi NSCWP
Temperature Range -20°F to 250°F(-29°C to 121°C)

Shipping Info:

Ship weight (kg) 15.075
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
DIXON HU206200 Threaded Hammer Union, 2 Inch Size, Grey Sub, Blue Nut, Steel | AM4UVA HU206200HU206200€73.95
DIXON HU602200 Threaded Hammer Union, 2 Inch Size, Orange Sub, Black Nut, Steel | AM7GVL HU602200HU602200€218.55
DIXON HU206100 Threaded Hammer Union, 1 Inch Size, Grey Sub, Blue Nut, Steel | AM7QCY HU206100HU206100€47.73
DIXON HU100200 Threaded Hammer Union, 2 Inch Size, Yellow Sub, Black Nut, Steel | AM7QWL HU100200HU100200€65.19
DIXON HU200200 Threaded Hammer Union, 2 Inch Size, Grey Sub, Blue Nut, Steel | AM8KXL HU200200HU200200€61.79
DIXON HU100400 Threaded Hammer Union, 4 Inch Size, Yellow Sub, Black Nut | AN3RZJ HU100400HU100400€172.43
DIXON HU100250 Threaded Hammer Union, 2-1/2 Inch Size, Yellow Sub, Black Nut, Steel | AN8YQH HU100250HU100250€176.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON HU1502300 Threaded Hammer Union, 3 Inch Size, Red Sub, Blue Nut, Steel
€504.96 /unit