DIXON GLS455 Liquid Filled Stainless Case Gauge, 2-1/2 Inch Face, 1/4 Inch LM, 0-5000PSI

Item: BX7HAA Model: GLS455
7 In Stock

Ships within 2 days via

€59.66 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pressure Gauge
Grade Grade 304
Mount Size 1/4"
Mounting Type Lower Mount
Temperature Range -40°F to 150°F(-40°C to 65.6°C)

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)6.35
Ship length (cm)2.54
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelPressure RangeMounting TypeAccuracyDial SizeCase MaterialLens MaterialConnection SizePointer MaterialPrice
DIXON GLP530 Liquid Filled ABS Case Gauge, 2-1/2 Inch Face, 1/4 Inch LM, 0-600PSI | AK2TYF GLP5300 psi to 600 psiLower Back+/-3-2-3%2 1/2"--1/4"-€45.47
DIXON GLBR300 Liquid Filled Gauge, Brass 2-1/2 Inch Face, 1/4 Inch LM, 0-300PSI | AL2PQB GLBR300--------€155.13
DIXON GLBR3000 Liquid Filled Gauge, Brass 2-1/2 Inch Face, 1/4 Inch LM, 0-3000PSI | AL2PQM GLBR3000--------€172.62
DIXON GLBR600 Liquid Filled Gauge, Brass 2-1/2 Inch Face, 1/4 Inch LM, 0-600PSI | AL2PQN GLBR600--------€155.13
DIXON GLBR160 Liquid Filled Gauge, Brass 2-1/2 Inch Face, 1/4 Inch LM, 0-160PSI | AL2PQP GLBR1600 psi to 160 psiLower Back+/-2-1-2%2 1/2"Cast BrassAcrylic--€155.13
DIXON GLS445 Liquid Filled Stainless Case Gauge, 2-1/2 Inch Face, 1/4 Inch LM, 0-2000PSI | AL2XPH GLS445--------€59.66
DIXON GLBR1000 Liquid Filled Gauge, Brass 2-1/2 Inch Face, 1/4 Inch LM, 0-1000PSI | AL2ZUL GLBR1000--------€155.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON GLS455 Liquid Filled Stainless Case Gauge, 2-1/2 Inch Face, 1/4 Inch LM, 0-5000PSI
€59.66 /unit