DIXON G500-D-AL 5 Inch Global Aluminium Female Coupler x FNPT with Brass Handles

Item: BX7GTK Model: G500-D-ALCross Ref: 55MH23
7 In Stock

Ships within 2 days via

€196.83 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Coupler
Cam Type Type D
Connection Size 5" x 5"
Connection Type NPT
Diameter 6 23/32"
End Configuration Size 5" x 5"
End Configuration Type FNPT x Female Cam And Groove
Fitting Shape Type D
Fitting Type FNPT
Gender Female x Female
Length 3 21/32"
Material Aluminum, Brass
Pressure Rating 75 psi
Shape Straight
Thread Size 5"-8
Component Material Brass
Grade Grade A380
Material Permanent Mold Aluminum
Max. Operating Pressure 75 psi
Seal Material Nitrile Rubber
Size 5"

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)2.54
Ship length (cm)9.75
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelMaterialLengthFinishOutside Dia.Coupling SizePipe SizePrice
DIXON 4060-DD-AL Type Dd Coupler x Coupler, Buna-N Seal, 4 x 6 Inch Size | AL7MKE 4060-DD-ALAluminum7 3/16"----€408.66
DIXON 3HTF3 ISO-FF Coupler, 3/8 Inch Size, 3/8 NPTF, Steel | AL9TQC 3HTF3Steel2 1/2"Trivalent Chrome Plated---€85.77
DIXON 4050-DD-AL Type Dd Coupler x Coupler, Buna-N Seal, 4 x 5 Inch Size | AL9UYF 4050-DD-ALAluminum-----€430.58
DIXON FCM3126 Type B Female With Male NPT, Galvanized Steel, 6 Inch Size | AM2XWW FCM3126Steel-Hot Dipped Galvanized-6"6"€159.87
DIXON 4EAF4 Water Blast Coupler, 1/2 inch Size, 1/2-14 Inch NPTF, Steel | AM3LKJ 4EAF4Steel2 1/5"Trivalent Chrome Plated---€148.45
DIXON 600-DD-AL Type Dd Coupler x Coupler, 75 PSI Max. Pressure | AM4TNP 600-DD-ALAluminum8 7/8"----€577.05
DIXON 5HTOF5 ISO-FF Coupler, 5/8 Inch Size, 7/8 Inch-14 ORB Steel | AM7GHM 5HTOF5Steel3 8/25"Trivalent Chrome Plated1.67"--€151.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON G500-D-AL 5 Inch Global Aluminium Female Coupler x FNPT with Brass Handles
€196.83 /unit