DIXON ER3020 Ring, Brass

Item: BX7EHN Model: ER3020
7 In Stock

Ships within 2 days via

€45.29 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Ring
Material Brass
Shape No Orientation
Color Red
Length 2"
Material Brass
Outer Dia. 3"
Thickness 0.07"

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)5.08
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON ER3020 Ring, Brass
€45.29 /unit