DIXON DMOCA60225F Exposed Wall Hydrant, 2-Way, Wall Hydrant Branding, 6 FNPT Inlet

Item: BX7DWZ Model: DMOCA60225F
In Stock

Get it by Monday, Sep 29

€1,029.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wall Hydrant
End Configuration Size 6" x 2 1/2"
End Configuration Type FNPT x MNST
Material Brass
Shape Y
Inlet Gender Female
Inlet Size 6"
Inlet Type NPT
Material Cast Brass
No. Of Outlets 2
Outlet Type NST

Shipping Info:

Ship weight (kg) 8.883
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
DIXON DMOCA40225F Exposed Wall Hydrant, 2-Way, Wall Hydrant Branding, 4 FNPT Inlet, 1 Pack | BX7DXC DMOCA40225FDMOCA40225F€813.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DMOCA60225F Exposed Wall Hydrant, 2-Way, Wall Hydrant Branding, 6 FNPT Inlet
€1,029.16 /unit