DIXON D344R In-Line Swivel, NPT Female Thread, 1/4 Inch Female Thread, 1/4 Inch Male Thread

Item: AL3DPG Model: D344R
Limited Availability
€12.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Swivel
Connection Size 1/4" x 1/4"
Fitting Type Swivel
Gender Male x Female
Hex Size 5/8"
Length 1 5/16"
Material Brass
Pressure Rating 150 psi
Material Brass
Pressure Rating 150 psi @ 70°F
Thread Gender_1 Female
Thread Gender_2 Male
Thread Size 1/4"
Thread Type NPT

Shipping Info:

Ship weight (kg) 0.027
Ship length (cm)3.33
Country of OriginUS

Product Variants

ProductModelMaterialLengthPrice
DIXON D366R In-Line Swivel, NPT Female Thread, 3/8 Inch Female Thread, 3/8 Inch Male Thread | AL2XPA D366RBrass1 1/2"€24.48
RFQ
DIXON SV17 In-Line Swivel, NPT Female Thread, 1/2 Inch Female Thread, 3/8 Inch Male Thread | AN7DZH SV17Steel2 13/16"€84.98
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON D344R In-Line Swivel, NPT Female Thread, 1/4 Inch Female Thread, 1/4 Inch Male Thread
€12.09 /unit