DIXON BS22N Short Shank Suction Coupling, 1-1/2 Inch Size, Brass Shank and Nut NST | BX6ZMM

DIXON BS22N Short Shank Suction Coupling, 1-1/2 Inch Size, Brass Shank and Nut NST

Item: BX6ZMM Model: BS22N
7 In Stock

Ships within 2 days via

€53.43 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Short Shank Coupling
Female Thread Size 1 1/2"
Female Thread Type NST
Material Brass
Seal Material Rubber
Thread Size 1 1/2"

Shipping Info:

Ship weight (kg) 0.2565
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelEnd Configuration SizeConnection TypePrice
DIXON BS63N Short Shank Suction Coupling, 1-1/2 Inch Size, Brass Shank and Nut NST | AK2QWC BS63N--€104.18
DIXON TCM73 Short Shank Male Coupling | AK2RWG TCM733/8" x 3/4"Hose Stem x GHT€1.75
DIXON TCM74 Short Shank Male Coupling | AK2RWH TCM741/2" x 3/4"Hose Stem x GHT€1.81
DIXON TCM75 Short Shank Male Coupling | AK2RWJ TCM755/8" x 3/4"Hose Stem x GHT€1.81
DIXON TCM76 Short Shank Male Coupling | AK2RWL TCM763/4" x 3/4"Hose Stem x GHT€1.90
DIXON TCF72 Short Shank Female Coupling | AK2RWM TCF72-Hose Stem x GHT€3.20
DIXON TCF73 Short Shank Female Coupling | AK2RWN TCF73-Hose Stem x GHT€3.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON BS22N Short Shank Suction Coupling, 1-1/2 Inch Size, Brass Shank and Nut NST
€53.43 /unit