DIXON BFW925 Brass Ferrule, 0.937 Inch I.D., 0.844 Inch Length, 25 Pack, Brass | AN6PUE

DIXON BFW925 Brass Ferrule, 0.937 Inch I.D., 0.844 Inch Length, Brass

Item: AN6PUE Model: BFW925
7 In Stock

Ships within 2 days via

€2.16 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Ferrule
Id .937"(23.80 mm)
Inner Dia. 0.937"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.14
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialGradeLengthPrice
DIXON B31WMP-G300200 Reducing Ferrule, 304 Stainless Steel, 3 x 2 Inch Tube O.D. | AM2YDD B31WMP-G300200Stainless SteelGrade 304-€34.40
DIXON TL14AM7-300PL Automatic Weld Ferrule, Pl Finish to Sf1 Finish, 3 Inch Size | AN4LZG TL14AM7-300PLStainless SteelGrade 316L2 1/4"€65.41
DIXON TL14AM7-100PL Automatic Weld Ferrule, Pl Finish to Sf1 Finish, 1 Inch Size | AN6YJG TL14AM7-100PLStainless SteelGrade 316L1 3/4"€28.89
DIXON TL14AM7-400PL Automatic Weld Ferrule, Pl Finish to Sf1 Finish, 4 Inch Size | AN8HKF TL14AM7-400PLStainless SteelGrade 316L2 1/4"€103.42
DIXON B31WMP-R250150 Reducing Ferrule, 316L Stainless Steel, 2-1/2 x 1-1/2 Inch Tube O.D. | BU2TAK B31WMP-R250150Stainless SteelGrade 316L-€41.48
DIXON B31WMP-R300200 Reducing Ferrule, 316L Stainless Steel, 3 x 2 Inch Tube O.D. | BU2TAM B31WMP-R300200Stainless SteelGrade 316L-€43.59
DIXON B31WMP-R250200 Reducing Ferrule, 316L Stainless Steel, 2-1/2 x 2 Inch Tube O.D. | BU2TAN B31WMP-R250200Stainless SteelGrade 316L-€39.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON BFW925 Brass Ferrule, 0.937 Inch I.D., 0.844 Inch Length, Brass
€2.16 /unit